Skip Content

Microtorch,2500 F,Butane,w/ Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Microtorch, 2500 F, Butane, w/ Tip

Price $68.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YMK6
  • Mfr. Model # MT-51H
  • UNSPSC # 23171517
  • Catalog Page # 313
  • Shipping Weight 0.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Microtorch
  • Flame Temp. (Deg. F) 2500
  • Powered By Butane
  • Characteristics Self Igniting with Safety Lock, Hot Air Tip Provides Flameless Heat For Heat Shrink Applications, Built In Refillable Plastic Fuel Tank, Adjustable Broad or Pinpoint Flame
  • Application Use to Heat and Ignite Materials, Pinpoint Torch, Shrink Tubing, Solder and Desolder, Terminate Specialty Connectors and More
  • Standards Meets CPSC Requirements, CSA, TUV/GS
  • Includes 1WG61, Hot Air Tip and Heat Shrink Attachment
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.