Skip Content

Heat Gun Kit,500 to 1000F,10A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heat Gun Kit, 500 to 1000F, 10A

Price $87.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NE93
  • Mfr. Model # EC-100K
  • UNSPSC # 27112717
  • Catalog Page # N/A
  • Shipping Weight 3.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heat Gun Kit
  • Power Source Electric
  • Voltage 120
  • Temperature Range 500 Degrees to 1000 Degrees F
  • Watts 1200
  • Amps AC 10
  • Air Volume 7.0/9.0 cfm
  • Heating Element Material Mica Insulated
  • Switch Type 3 Position
  • Temp. Settings Dual
  • Temp. Lock No
  • Stand Included Yes
  • Standards UL and cUL Listed
  • Application General Purpose
  • Includes Mfr. No. EC-100 Heat Gun, 4 Attachments Reducer/Reflector/Small Spreader/Large Spreader, Storage Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by turned it on to test it right out of the box - and it broke before even warming up November 11, 2013
  • 2016-05-04 T22:01:42.086-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6NE93, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.