Skip Content

Heat Gun,300 to 500F,12A,23 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heat Gun, 300 to 500F, 12A, 23 cfm

Price $167.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4Z714
  • Mfr. Model # HG-301A
  • NSN # 
  • UNSPSC # 27112717
  • Catalog Page # 940
  • Shipping Weight 4.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal to shrink tubing, bend plastics, cure adhesives, heat or dry parts, or strip paint. Features a reinforced mica-insulated heating element and replaceable carbon brushes. Built-in metal stand is adjustable and rotates 90°.

View More

Technical Specs

  • Item Heat Gun
  • Power Source Electric
  • Voltage 120
  • Temperature Range 300 Degrees to 500 Degrees F
  • Watts 1400
  • Amps AC 12
  • Air Volume 23 cfm
  • Heating Element Material Reinforced Mica-Insulated Ceramic
  • Switch Type 3 Position Rocker
  • Temp. Settings Variable
  • Temp. Lock No
  • Stand Included Yes
  • Standards UL and cUL Listed
  • Application General Purpose
  • Includes Heat Gun and Stand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 3reviewers.
Rated 4 out of 5 by Purchased after heating element broke on old gun. Nice to get lower heat range for specific application. Using indoors and this gun is louder than old one. February 4, 2016
Rated 1 out of 5 by I , Brian purchased this product 4z712 and the switch went faulty 2x within 1 month. They were 2 different units also, and luckily I bought the TG warranty on them. Very dissatisfied,not commerical grade. August 28, 2013
  • 2016-05-02 T01:36:07.978-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4Z714, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.