Skip Content

Flr Mnt Seismic and Wind Vibration Isltr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flr Mnt Seismic and Wind Vibration Isltr

Price $156.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5XR74
  • Mfr. Model # 5XR74
  • UNSPSC # 23153130
  • Catalog Page # 1682
  • Shipping Weight 4.75 lbs.
Country of Origin ThailandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Mount Seismic and Wind Vibration Isolator
  • Isolator TypeSpring
  • Capacity Range380 to 510 lb.
  • Deflection0.75" to 1.00"
  • Height5-1/8"
  • Width2-1/2"
  • Spring ColorRed
  • Dimension T1-5/8"
  • Dimension HCL6"
  • Dimension H5-1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Floor-Mount Seismic and Wind Vibration Isolators
Combine spring floor-mount vibration isolators and neoprene vertical limit stops for greater safety. G ratings meet the horizontal requirements of most seismic zones.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.