Skip Content

Refrigerator and Freezer,6.1 cu ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Refrigerator and Freezer, 6.1 cu ft, White

Price $2,013.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LME6
  • Mfr. Model # 6CRF7104
  • UNSPSC # 24131501
  • Catalog Page # N/A
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Refrigerator and Freezer
  • Refrigerator Style General Purpose
  • Color White
  • Refrigerator Capacity 6.1 cu. ft.
  • Freezer Capacity 1.4 cu. ft.
  • Overall Height 34"
  • Overall Width 23-7/8"
  • Overall Depth 24"
  • Door Type Clear Tempered Glass
  • Total Capacity 6.1 cu. ft.
  • Refrigerator Temperature Range (C) 1 to 7
  • Refrigerator Temperature Range (F) 34 to 45
  • Freezer Temperature Range (C) -18 to -9
  • Freezer Temperature Range (F) 0 to 15
  • Number of Doors 1
  • Number of Shelves (2) Adjustable Wire Shelves, (3) Door Shelves
  • Defrost Manual
  • Control Type Microprocessor Thermostat
  • Voltage 115V
  • Hz 60
  • Amps 3.3
  • Door Hinge Right
  • Features Accurate temperature control of contents within +3 Degrees / -3 Degrees C of set point, Recommended ambient temperature 18.5 Degrees C to 32.2 Degrees C (65 Degrees F to 90 Degrees F), Non-CFC R134a blown foam insulation in cabinet walls and door seals in the cold, Forced Air Condenser System Efficiently Removes Heat And Allows To Be Built Into Casework Without The Loss Of Cooling Performance, Powerful Compressor For Fast Pull-Down Time And Temperature Recovery After Door Opening Or Commodity Loading
  • Includes Door Handle
  • Standards Commercial UL and C-UL Listed
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.