Skip Content

Refrigerator,5.6 cu ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Refrigerator, 5.6 cu ft, White

Price $2,717.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19M474
  • Mfr. Model # 6CARFM104
  • UNSPSC # 52141501
  • Catalog Page # 3753
  • Shipping Weight 168.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Refrigerator
  • Refrigerator Style Under Counter
  • Color White
  • Refrigerator Capacity 5.6 cu. ft.
  • Overall Height 33-7/8"
  • Overall Width 23-7/8"
  • Overall Depth 23-5/8"
  • Door Type Glass with White Frame
  • Total Capacity 5.6 cu. ft.
  • Refrigerant Type R134A
  • Refrigerator Temperature Range (C) 1 to 7
  • Refrigerator Temperature Range (F) 33 to 45
  • Number of Doors 1
  • Number of Shelves 3
  • Number of Sections 1
  • Defrost Automatic
  • Control Type Digital
  • Cord Length 5-1/2 ft.
  • Plug Type NEMA 5-15P
  • Voltage 115V
  • Hz 60
  • Amps 3.3
  • Door Hinge Positive Close
  • Lock Type Built-In Key
  • Features Accurate Electronic Temperature Control Of Contents Within +2 Degrees / -2 Degrees C Of Set Point, Recommended Ambient Temperature 18.3 Degrees C To 32.2 Degrees C (65 Degrees F To 90 Degrees F), Large Easy-To-Read Digital Temperature Display With Resolution To 0.1 Degrees C, User Selectable Temperature Set Point Between 1 Degrees C And 7 Degrees C (Factory Preset To 4 Degrees C), User Selectable High And Low Temperature Alarm Values, User Selectable Alarm Delay Time Period, Visual And Audible Alarms For Over Temperature Under Temperature, Alarm Silence And Automatic Ring Back Functions, Basic High And Low Temperature Logging With Reset Capability
  • Includes Forced Air Evaporator Cooling, Interior Light, Probe Port And Remote Alarm Interface
  • Standards Commercial UL and C-UL Listed
  • Refrigerant Charge 3.0 oz.
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.