Skip Content

Refrigerator,5.8 cu ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Refrigerator, 5.8 cu ft, White

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 9TDA4
  • Mfr. Model # 6CRDE021
  • UNSPSC # 52141501
  • Catalog Page # N/A
  • Shipping Weight 170.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Refrigerator
  • Refrigerator Style General Purpose
  • Color White
  • Refrigerator Capacity 5.8 cu. ft.
  • Total Capacity 5.8 cu. ft.
  • Refrigerant Type R134A
  • Refrigerant Charge 3.7 oz.
  • Refrigerator Temperature Range (C) 0 to 7
  • Defrost Automatic
  • Voltage 115V
  • Features Box-Style Drawer Fronts In White Or Stainless Steel With top Edge Mounted Non Obtrusive Handle, Extra-Deep Drawers For Abundant Storage, Hidden Touchpad Controls With Led Digital Display, Heavy-Duty 3/4 Extension Drawer Slides, Temperature Can Be Displayed In Degrees F Or Degrees C, Probe Port In Rear Cabinet Wall For Convenient Central Temperature Monitoring Probe Installation
  • Overall Height 33-3/4"
  • Overall Width 27-7/8"
  • Overall Depth 24-1/4"
  • Includes Hinges, (2) Drawers, Interior Light, Leveling Legs, High Or Low Temperature Alarms
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.