Skip Content

Refrigerator,3 cu ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Refrigerator, 3 cu ft, White

Price $2,780.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5RMK5
  • Mfr. Model # 3CARM104
  • UNSPSC # 41103011
  • Catalog Page # N/A
  • Shipping Weight 114.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Refrigerator
  • Refrigerator Style Under Counter
  • Color White
  • Refrigerator Capacity 3 cu. ft.
  • Total Capacity 3 cu. ft.
  • Refrigerator Temperature Range (C) 1 to 7
  • Refrigerator Temperature Range (F) 33 to 45
  • Number of Doors 1
  • Defrost Automatic
  • Control Type Digital Push Button
  • Cord Length 6 ft.
  • Plug Type NEMA 5-15P
  • Voltage 115V
  • Hz 60
  • Amps 3.3
  • Door Hinge Right
  • Door Type Solid
  • Lock Type Keypad
  • Features Accurate Electronic Temperature Control Of Contents Within +2 Degrees / -2 Degrees C Of Set Point, Recommended Ambient Temperature 18.3 Degrees C To 32.2 Degrees C (65 Degrees F To 90 Degrees F), Large Easy-To-Read Digital Temperature Display With Resolution To 0.1 Degrees C, User Selectable Temperature Set Point Between 1 Degrees C And -7 Degrees C (Factory Preset To 4 Degrees C), User Selectable High And Low Temperature Alarm Values And Alarm Delay Time Period, Visual And Audible Alarms For High, Low Temperature, Alarm Silence And Compatibility With Automatic Ring Back Systems, Integral Remote Alarm Interface, Including Power Failure Alarm For Remote Monitoring
  • Overall Height 34-1/4"
  • Overall Width 14-7/8"
  • Overall Depth 23-5/8"
  • Includes Cam assisted positive close hinge system
  • Energy Star Compliant No
  • Standards UL, C-UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.