Skip Content

Ice Machine,Undercounter,Crescent,12 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ice Machine, Undercounter, Crescent, 12 lb

Price $1,344.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EVH1
  • Mfr. Model # 15CM5110
  • UNSPSC # 23181803
  • Catalog Page # 3751
  • Shipping Weight 71.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ice Machines
Built-in or freestanding capability. Crescent cube units are manual defrost and do not require a drain. Clear ice units have automatic defrost and require gravity drain or a drain pump (sold separately). 30CM units feature forced air ventilation, reducing clearance space required for built-in applications.
All are Commercial UL Listed.

View More

Technical Specs

  • Item Ice Machine
  • Ice Machine Style Undercounter
  • Ice Production per Day 12 lb.
  • Ice Storage Capacity 15 lb.
  • Cube Size 1/2" x 1" x 2"
  • Cube Type Crescent
  • Condenser Cooling Fan, Forced Air
  • Color Black
  • Defrost Manual
  • Cleaning System Manual
  • Inlet Size 1/4" Tube
  • Cord Length 6 ft.
  • Voltage 115V
  • Hz 60
  • Amps 3.3
  • Refrigerant CFC-Free R-134A
  • Door Hinge Right
  • Door Type Standard Flat Panel Interior without Storage
  • Overall Height 24-1/4"
  • Overall Width 14-7/8"
  • Overall Depth 22-1/8"
  • Includes Counter Top Use, Door Handle, Ice Bucket, No Drain Required
  • Warranty 1 yr. parts and Labor
  • Standards Commercial UL-CUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BillL67 is loaded.
Additional information about BillL67 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The dimensions are as follows:

Height 24 1/4 Inches
Width 14 7/8 inches
Depth 22 1/8 inches

Thank you for using Grainger.com Ask & Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:11.543-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EVH1, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:11.546-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EVH1, prod, sort_default
1 of 1