Skip Content

Ice Machine,Undercounter,30 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ice Machine, Undercounter, 30 lb.

Price $2,535.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1EVG9
  • Mfr. Model # 30CM5216
  • UNSPSC # 23181803
  • Catalog Page # 4190
  • Shipping Weight 98.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ice Machine
  • Ice Machine Style Undercounter
  • Ice Production per Day 30 lb.
  • Ice Storage Capacity 30 lb.
  • Cube Size 7/8" x 7/8" x 1/2"
  • Cube Type Square
  • Condenser Cooling Fan, Forced Air
  • Color Black
  • Defrost Automatic
  • Cleaning System Automatic
  • Inlet Size 1/4" Tube
  • Drain Size 5/8" ID Tube
  • Cord Length 6 ft.
  • Voltage 115V
  • Hz 60
  • Amps 3.3
  • Refrigerant CFC-Free R-134A
  • Door Hinge Right
  • Door Type Standard Flat Panel Interior without Storage
  • Overall Height 34-1/4"
  • Overall Width 14-7/8"
  • Overall Depth 23-5/8"
  • Includes Door Handle, Leveling Legs, Ice Scoop
  • Warranty 1 yr. parts and Labor
  • Standards Commercial UL-CUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Ice Machines
Built-in or freestanding capability. Crescent cube units are manual defrost and do not require a drain. Clear ice units have automatic defrost and require gravity drain or a drain pump (sold separately). 30CM units feature forced air ventilation, reducing clearance space required for built-in applications.
All are Commercial UL Listed.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 30CM5216

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.