Skip Content

Hand Towel,16 x 27 In,Ecru,PK24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Towel, 16 x 27 In, Ecru, PK24

Price $59.75 / pkg. of 24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15V562
  • Mfr. Model # T8791
  • UNSPSC # 52121704
  • Catalog Page # 1577
  • Shipping Weight 7.05 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blended terrycloth has soft, absorbent ring-spun cotton loops and a long-lasting underweave. The woven dobby border gives rooms a homey feel, and its durability reduces replacement costs. Features lock-stitched, bartacked hems on all 4 sides for added strength and style.

View More

Technical Specs

  • Item Hand Towel
  • Style Ring Spun
  • Width 16"
  • Length 27"
  • Weight 3 lb.
  • Border Dobby
  • Material 50/50 Polyester/Cotton Base, 100% Cotton Loops
  • Edges Hemmed
  • Color Ecru
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.