Skip Content

Stencil Roller close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stencil Roller

Price $78.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5A131
  • Mfr. Model # RFR200-30
  • UNSPSC # 44111801
  • Catalog Page # 1997
  • Shipping Weight 3.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MARSH® stencil roller is a fountain roller with a cover. Pump action and 3" open-cell skinless foam roller stencil. Designed for all surface types. Includes protective cover and quart of black roller ink, No. 5A132, sold separately. Replacement roller No. 5A143 available, sold separately.

View More

Technical Specs

  • Item Stencil Roller
  • Material Neoprene
  • Color Black
  • Length 3"
  • Includes Mfr. No. 20903
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 3 out of 5 by I felt this product was good for the job, but I have worked with better tools. April 17, 2013
Rated 5 out of 5 by These Ink Rollers are great. The operators love using them and the print lookes better than it ever has. January 15, 2013
  • 2016-04-27 T23:31:31.439-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5A131, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.