Skip Content

Stencil Ink,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stencil Ink, Black

Price $6.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5XT13
  • Mfr. Model # 30395
  • UNSPSC # 12161803
  • Catalog Page # 1997
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof, weather-resistant, aerosol inks dry instantly on all surfaces; won't smear, ripple, or smudge.

View More

Technical Specs

  • Item Spray Stencil Ink
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great price, great product, great service! I use the Marsh spray ink for custom coloring of my carved wood signs. The product dries evenly, quickly and does not leave any imprefections on the surface because it lays on top of the wood grain rather than absorb into it. A first rate flat black finish that takes polyurethane well and is easy to touch up. I am now ordering in larger supplies as it saves my bottom line. Ordering is fast and easy.My orders arrive in under 48 hrs. Simply fantastic al around! When you find something good...stick with it. In this case, I am sold! Jim Thomson, Owner Adirondack Jim's Carved Signs March 23, 2012
  • 2015-09-08T19:49:59.351-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5XT13, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.