Skip Content

 
Recessed Heated Air Curtain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Recessed Heated Air Curtain

Technical Specs

  • Item Heated Recessed Air Curtain 
  • Max. Mounting Height 10 ft. 
  • Voltage 230 
  • Phase
  • Height 16-1/2" 
  • Depth 26" 
Max. Door Width
Please Select
Width
Please Select
Air Volume
Please Select
Number of Motors
Please Select
dBA @ 10 Feet
Please Select
Max. Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MARS AIR DOORS 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Max. Door Width
Width
Air Volume
Number of Motors
dBA @ 10 Feet
Max. Amps
Price
Qty
Please use Qty box to add item(s) to cart.
PH1036-1EFH-PW
3 ft.
36-1/8"
2550 cfm
1
66
32.6

$2,701.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,701.00 / each

Technical Specs

  • Item Heated Recessed Air Curtain
  • Max. Door Width 3 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 230
  • Width 36-1/8"
  • Phase 3
  • Air Volume 2550 cfm
  • Height 16-1/2"
  • Number of Motors 1
  • dBA @ 10 Feet 66
  • Depth 26"
  • Max. Amps 32.6
PH1042-1EFH-PW
3-1/2 ft.
42-1/8"
2550 cfm
1
66
32.6

$2,726.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,726.00 / each

Technical Specs

  • Item Heated Recessed Air Curtain
  • Max. Door Width 3-1/2 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 230
  • Width 42-1/8"
  • Phase 3
  • Air Volume 2550 cfm
  • Height 16-1/2"
  • Number of Motors 1
  • dBA @ 10 Feet 66
  • Depth 26"
  • Max. Amps 32.6
PH1048-1EFH-PW
4 ft.
48-1/8"
2550 cfm
1
66
32.6

$2,804.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,804.00 / each

Technical Specs

  • Item Heated Recessed Air Curtain
  • Max. Door Width 4 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 230
  • Width 48-1/8"
  • Phase 3
  • Air Volume 2550 cfm
  • Height 16-1/2"
  • Number of Motors 1
  • dBA @ 10 Feet 66
  • Depth 26"
  • Max. Amps 32.6
PH1064-2EFN-PW
5-1/2 ft.
64-1/8"
5100 cfm
2
68
65.2

$4,075.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $4,075.00 / each

Technical Specs

  • Item Heated Recessed Air Curtain
  • Max. Door Width 5-1/2 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 230
  • Width 64-1/8"
  • Phase 3
  • Air Volume 5100 cfm
  • Height 16-1/2"
  • Number of Motors 2
  • dBA @ 10 Feet 68
  • Depth 26"
  • Max. Amps 65.2
PH1072-2EFN-PW
6 ft.
72-1/8"
5100 cfm
2
68
65.2

$4,261.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $4,261.00 / each

Technical Specs

  • Item Heated Recessed Air Curtain
  • Max. Door Width 6 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 230
  • Width 72-1/8"
  • Phase 3
  • Air Volume 5100 cfm
  • Height 16-1/2"
  • Number of Motors 2
  • dBA @ 10 Feet 68
  • Depth 26"
  • Max. Amps 65.2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More