Skip Content

 
Recessed Air Curtain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Recessed Air Curtain


Technical Specs

  • Item Recessed Air Curtain 
  • Max. Mounting Height 10 ft. 
  • Phase
  • Height 16-1/2" 
  • Depth 26" 
Max. Door Width
Please Select
Voltage
Please Select
Width
Please Select
Air Volume
Please Select
Number of Motors
Please Select
dBA @ 10 Feet
Please Select
Max. Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MARS AIR DOORS 
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Max. Door Width
Voltage
Width
Air Volume
Number of Motors
dBA @ 10 Feet
Max. Amps
Price
Qty
Please use Qty box to add item(s) to cart.
PH1036-1UA-PW
3 ft.
115
36-1/8"
2550 cfm
1
66
5.1

$1,735.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $1,735.00 / each

Technical Specs

  • Item Recessed Air Curtain
  • Max. Door Width 3 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 115
  • Width 36-1/8"
  • Phase 1
  • Air Volume 2550 cfm
  • Height 16-1/2"
  • Number of Motors 1
  • dBA @ 10 Feet 66
  • Depth 26"
  • Max. Amps 5.1
PH1036-1UD-PW
3 ft.
208/230
36-1/8"
2550 cfm
1
66
2.5

$1,735.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $1,735.00 / each

Technical Specs

  • Item Recessed Air Curtain
  • Max. Door Width 3 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 208/230
  • Width 36-1/8"
  • Phase 1
  • Air Volume 2550 cfm
  • Height 16-1/2"
  • Number of Motors 1
  • dBA @ 10 Feet 66
  • Depth 26"
  • Max. Amps 2.5
PH1042-1UA-PW
3-1/2 ft.
115
42-1/8"
2550 cfm
1
66
5.1

$1,761.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $1,761.00 / each

Technical Specs

  • Item Recessed Air Curtain
  • Max. Door Width 3-1/2 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 115
  • Width 42-1/8"
  • Phase 1
  • Air Volume 2550 cfm
  • Height 16-1/2"
  • Number of Motors 1
  • dBA @ 10 Feet 66
  • Depth 26"
  • Max. Amps 5.1
PH1042-1UD-PW
3-1/2 ft.
208/230
42-1/8"
2550 cfm
1
66
2.5

$1,761.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $1,761.00 / each

Technical Specs

  • Item Recessed Air Curtain
  • Max. Door Width 3-1/2 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 208/230
  • Width 42-1/8"
  • Phase 1
  • Air Volume 2550 cfm
  • Height 16-1/2"
  • Number of Motors 1
  • dBA @ 10 Feet 66
  • Depth 26"
  • Max. Amps 2.5
PH1048-1UA-PW
4 ft.
115
48-1/8"
2550 cfm
1
66
5.1

$1,837.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $1,837.00 / each

Technical Specs

  • Item Recessed Air Curtain
  • Max. Door Width 4 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 115
  • Width 48-1/8"
  • Phase 1
  • Air Volume 2550 cfm
  • Height 16-1/2"
  • Number of Motors 1
  • dBA @ 10 Feet 66
  • Depth 26"
  • Max. Amps 5.1
PH1048-1UD-PW
4 ft.
208/230
48-1/8"
2550 cfm
1
66
2.5

$1,837.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $1,837.00 / each

Technical Specs

  • Item Recessed Air Curtain
  • Max. Door Width 4 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 208/230
  • Width 48-1/8"
  • Phase 1
  • Air Volume 2550 cfm
  • Height 16-1/2"
  • Number of Motors 1
  • dBA @ 10 Feet 66
  • Depth 26"
  • Max. Amps 2.5
PH1064-2UA-PW
5-1/2 ft.
115
64-1/8"
5100 cfm
2
68
10.2

$2,662.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,662.00 / each

Technical Specs

  • Item Recessed Air Curtain
  • Max. Door Width 5-1/2 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 115
  • Width 64-1/8"
  • Phase 1
  • Air Volume 5100 cfm
  • Height 16-1/2"
  • Number of Motors 2
  • dBA @ 10 Feet 68
  • Depth 26"
  • Max. Amps 10.2
PH1064-2UD-PW
5-1/2 ft.
208/230
64-1/8"
5100 cfm
2
68
5.0

$2,662.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,662.00 / each

Technical Specs

  • Item Recessed Air Curtain
  • Max. Door Width 5-1/2 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 208/230
  • Width 64-1/8"
  • Phase 1
  • Air Volume 5100 cfm
  • Height 16-1/2"
  • Number of Motors 2
  • dBA @ 10 Feet 68
  • Depth 26"
  • Max. Amps 5.0
PH1072-2UA-PW
6 ft.
115
72-1/8"
5100 cfm
2
68
10.2

$2,716.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,716.00 / each

Technical Specs

  • Item Recessed Air Curtain
  • Max. Door Width 6 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 115
  • Width 72-1/8"
  • Phase 1
  • Air Volume 5100 cfm
  • Height 16-1/2"
  • Number of Motors 2
  • dBA @ 10 Feet 68
  • Depth 26"
  • Max. Amps 10.2
PH1072-2UD-PW
6 ft.
208/230
72-1/8"
5100 cfm
2
68
5.0

$2,716.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,716.00 / each

Technical Specs

  • Item Recessed Air Curtain
  • Max. Door Width 6 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 208/230
  • Width 72-1/8"
  • Phase 1
  • Air Volume 5100 cfm
  • Height 16-1/2"
  • Number of Motors 2
  • dBA @ 10 Feet 68
  • Depth 26"
  • Max. Amps 5.0
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More