Skip Content

Motor Control Panel,208/230,3 Ph close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Motor Control Panel, 208/230,3 Ph

Price $885.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32V380
  • Mfr. Model # 19-101
  • UNSPSC # 27131605
  • Catalog Page # 3713
  • Shipping Weight 19.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air curtain stabilizes environments and saves energy by minimizing the loss of heat or air conditioned air through open doorways and effectively repels flying insects, dust, and pollutants. It also eliminates the need for plastic-strip doors over walk-in coolers or food processing areas.

View More

Technical Specs

  • Item Motor Control Panel
  • For Use With 32V323, 32V327
  • Voltage 208/230
  • Hz 50/60
  • Phase 3
  • Height 6-3/8"
  • Width 10-3/8"
  • Depth 10-3/8"
  • Standards UL Listed
  • Includes NEMA 1 Enclosure
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.