Skip Content

Air Curtain,Low Profile,60 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Curtain, Low Profile, 60 In

Price $1,016.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32V350
  • Mfr. Model # LPV260-1UA-OB
  • UNSPSC # 27131605
  • Catalog Page # 4151
  • Shipping Weight 58.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Profile Air Curtain
  • Max. Door Width5 ft.
  • Max. Mounting Height8 ft.
  • Air Volume1500 cfm
  • dBA @ 10 Feet53
  • Width60"
  • Height8"
  • Depth7-7/8"
  • Number of Motors1
  • Phase1
  • Voltage115
  • Max. Amps2.6
  • Air Velocity1800 fpm
  • Hz60
  • Housing MaterialGalvanized Steel
  • Housing ColorSilver
  • Motor TypePSC
  • Motor EnclosureTotally Enclosed Air Over
  • Motor HP1/6
  • Max. RPM1550
  • Number of SpeedsVariable
  • RequiresDoor Limit Switch
  • StandardsETL
  • IncludesUnit Mounted Variable Speed Controller
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Stabilize environments and save energy by minimizing the loss of heat or air conditioned air through open doorways. Effectively repels flying insects, dust, and pollutants. The curtain also eliminates the need for plastic-strip doors over walk-in coolers or food processing areas. Finish blends in with customer entrances, restaurants, retail, and office buildings. Includes a 3-prong plug and mounting plates.

Repair Parts

Displaying repair parts for model:
  • LPV260-1UA-OB

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.