Skip Content

 
Air Curtain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Air Curtain


Technical Specs

  • ItemLow Profile Air Curtain 
  • Max. Mounting Height8 ft. 
  • dBA @ 10 Feet49 
  • Height8" 
  • Number of Motors
  • Phase
Max. Door Width
Please Select
Air Volume
Please Select
Width
Please Select
Depth
Please Select
Voltage
Please Select
Max. Amps
Please Select

Your Filters:

Clear All
Price
  • $800-$900 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Max. Door Width
Air Volume
Width
Depth
Voltage
Max. Amps
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
LPV225-1UA-OB
2 ft.
625 cfm
25"
8-7/8"
115
2.4

Product ships within 8 business days from supplier

$855.00 / each

Air Curtain,Low Profile,2 Ft.
Catalog Page #  NA

Price $855.00 / each

Technical Specs

  • ItemLow Profile Air Curtain
  • Max. Door Width2 ft.
  • Max. Mounting Height8 ft.
  • Air Volume625 cfm
  • dBA @ 10 Feet49
  • Width25"
  • Height8"
  • Depth8-7/8"
  • Number of Motors1
  • Phase1
  • Voltage115
  • Max. Amps2.4
LPV236-1UA-OB
3 ft.
900 cfm
36"
7-7/8"
115
2.4

$896.00 / each

Air Curtain,Low Profile,36 In
Catalog Page #  4151 

Price $896.00 / each

Technical Specs

  • ItemLow Profile Air Curtain
  • Max. Door Width3 ft.
  • Max. Mounting Height8 ft.
  • Air Volume900 cfm
  • dBA @ 10 Feet49
  • Width36"
  • Height8"
  • Depth7-7/8"
  • Number of Motors1
  • Phase1
  • Voltage115
  • Max. Amps2.4
LPV236-1UD-OB
3 ft.
900 cfm
36"
7-7/8"
208/230
1.2/1.2

Product ships within 8 business days from supplier

$896.00 / each

Air Curtain,Low Profile,36 In
Catalog Page #  4151 

Price $896.00 / each

Technical Specs

  • ItemLow Profile Air Curtain
  • Max. Door Width3 ft.
  • Max. Mounting Height8 ft.
  • Air Volume900 cfm
  • dBA @ 10 Feet49
  • Width36"
  • Height8"
  • Depth7-7/8"
  • Number of Motors1
  • Phase1
  • Voltage208/230
  • Max. Amps1.2/1.2