Skip Content

Air Curtain, 14,400 cfm, 81 dBA @ 10 Feet, Max. Door Width 10 ft., Max. Mounting Height 16 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Air Curtain, 14,400 cfm, 81 dBA @ 10 Feet, Max. Door Width 10 ft., Max. Mounting Height 16 ft.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2CKZ1
  • Mfr. Model # EP120-3UG-BG
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 360.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Curtain
  • Max. Door Width 10 ft.
  • Max. Mounting Height 16 ft.
  • Air Volume 14,400 cfm
  • dBA @ 10 Feet 81
  • Width 120"
  • Height 18"
  • Depth 14"
  • Number of Motors 3
  • Phase 3
  • Voltage 208/230
  • Max. Amps 24.9/22.8
  • Air Velocity 5760 fpm
  • Hz 60
  • Housing Material Polyurethane Powder Coated Steel
  • Housing Color Bluish Gray
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air Over
  • Motor HP 3
  • Max. RPM 3450
  • Number of Speeds 1
  • Requires Hardwire Installation, Motor Control Panel Mfr. No. 19-106 and Mfr. No. 99-014 Door Switch for Automatic Operation
  • Standards ETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.