Skip Content

Pool Pump, 7 1/2 HP, 3 Ph, 200-230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pool Pump, 7 1/2 HP, 3 Ph, 200-230/460V

Price $8,195.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HHJ5
  • Mfr. Model # 3B32EC-C2
  • UNSPSC # 40151504
  • Catalog Page # 3291
  • Shipping Weight 256.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pool Pump
  • Type Self Priming
  • HP 7-1/2
  • Phase 3
  • Voltage 200-230/460
  • Amps 25.3-22/11
  • Inlet/Outlet NPTF (In.) 4 x 3
  • Motor Type No
  • Motor Enclosure ODP
  • NEMA/IEC Frame 184JM
  • GPM of Water @ 40 Ft. of Head 387
  • GPM of Water @ 50 Ft. of Head 363
  • GPM of Water @ 60 Ft. of Head 313
  • GPM of Water @ 70 Ft. of Head 275
  • GPM of Water @ 80 Ft. of Head 225
  • Max. GPM @ Head (Ft.) 400 @ 37
  • Best Efficiency GPM @ Head (Ft.) 300 @ 65
  • Min. GPM @ Head (Ft.) 75 @ 100
  • Max. Head (Ft.) 107
  • Suction Lift (Ft.) 20
  • Max. Liquid Temp. (F) 225 Degrees
  • RPM 3450
  • Length (In.) 32
  • Width (In.) 12-1/2
  • Height (In.) 17-1/2
  • Material Cast Iron
  • Impeller Cast Iron
  • GPM of Water @ 90 Ft. of Head 113
  • GPM of Water @ 100 Ft. of Head 12.5
  • Standards NSF-50
  • Features Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.