Skip Content

 
Weld-On Hinge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Weld-On Hinge


Technical Specs

  • ItemWeld-On Hinge 
  • HolesWithout 
  • Left/Right HandLeft/Right 
  • FinishMill 
  • Range of Motion360 Degrees 
Material
Please Select
Height
Please Select
Width
Please Select
Pin Dia.
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
14 Products
Compare /
Item #
Mfr.
Model #
Material
Height
Width
Pin Dia.
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4PPR4
304 Stainless Steel
2-1/3"
15/32"
1/4"

$5.72 / each

Weld-On Hinge,2-1/3 x 15/32 In.
Catalog Page #  2696 

Price $5.72 / each

Technical Specs

  • ItemWeld-On Hinge
  • HolesWithout
  • Left/Right HandLeft/Right
  • FinishMill
  • Material304 Stainless Steel
  • Height2-1/3"
  • Width15/32"
  • Pin Dia.1/4"
  • Range of Motion360 Degrees
4PPR5
304 Stainless Steel
2-3/4"
1/2"
1/4"

$6.62 / each

Weld-On Hinge,2-3/4 x 1/2 In.
Catalog Page #  2696 

Price $6.62 / each

Technical Specs

  • ItemWeld-On Hinge
  • HolesWithout
  • Left/Right HandLeft/Right
  • FinishMill
  • Material304 Stainless Steel
  • Height2-3/4"
  • Width1/2"
  • Pin Dia.1/4"
  • Range of Motion360 Degrees
4PPR6
304 Stainless Steel
3-5/32"
5/8"
5/16"

$7.93 / each

Weld-On Hinge,SS,3-5/32 x 5/8 In.
Catalog Page #  2696 

Price $7.93 / each

Technical Specs

  • ItemWeld-On Hinge
  • HolesWithout
  • Left/Right HandLeft/Right
  • FinishMill
  • Material304 Stainless Steel
  • Height3-5/32"
  • Width5/8"
  • Pin Dia.5/16"
  • Range of Motion360 Degrees
4PPU8
316 Stainless Steel
2-3/8"
15/32"
15/64"

$8.09 / each

Weld-On Hinge,2-3/8 x 15/32 In.
Catalog Page #  2696 

Price $8.09 / each

Technical Specs

  • ItemWeld-On Hinge
  • HolesWithout
  • Left/Right HandLeft/Right
  • FinishMill
  • Material316 Stainless Steel
  • Height2-3/8"
  • Width15/32"
  • Pin Dia.15/64"
  • Range of Motion360 Degrees
4PPT4
Aluminum
2-3/4"
1/2"
1/4"

$5.72 / each

Weld-On Hinge,Mill Finish,2-3/4 x 1/2 In
Catalog Page #  2696 

Price $5.72 / each

Technical Specs

  • ItemWeld-On Hinge
  • HolesWithout
  • Left/Right HandLeft/Right
  • FinishMill
  • MaterialAluminum
  • Height2-3/4"
  • Width1/2"
  • Pin Dia.1/4"
  • Range of Motion360 Degrees
4PPT5
Aluminum
3-5/32"
5/8"
5/16"

$6.07 / each

Weld-On Hinge,Mill Finish,3-5/32x5/8 In.
Catalog Page #  2696 

Price $6.07 / each

Technical Specs

  • ItemWeld-On Hinge
  • HolesWithout
  • Left/Right HandLeft/Right
  • FinishMill
  • MaterialAluminum
  • Height3-5/32"
  • Width5/8"
  • Pin Dia.5/16"
  • Range of Motion360 Degrees
4PPT6
Aluminum
3-15/16"
3/4"
3/8"

$7.33 / each

Weld-On Hinge,3-15/16 x 3/4 In.
Catalog Page #  2696 

Price $7.33 / each

Technical Specs

  • ItemWeld-On Hinge
  • HolesWithout
  • Left/Right HandLeft/Right
  • FinishMill
  • MaterialAluminum
  • Height3-15/16"
  • Width3/4"
  • Pin Dia.3/8"
  • Range of Motion360 Degrees
4PPU2
Steel
3-13/32"
5/8"
5/16"

$5.34 / each

Weld-On Hinge,3-13/32 x 5/8 In.
Catalog Page #  2696 

Price $5.34 / each

Technical Specs

  • ItemWeld-On Hinge
  • HolesWithout
  • Left/Right HandLeft/Right
  • FinishMill
  • MaterialSteel
  • Height3-13/32"
  • Width5/8"
  • Pin Dia.5/16"
  • Range of Motion360 Degrees
4PPU3
Steel
4-3/16"
3/4"
3/8"

$6.60 / each

Weld-On Hinge,Mill Finish,4-3/16x3/4 In.
Catalog Page #  2696 

Price $6.60 / each

Technical Specs

  • ItemWeld-On Hinge
  • HolesWithout
  • Left/Right HandLeft/Right
  • FinishMill
  • MaterialSteel
  • Height4-3/16"
  • Width3/4"
  • Pin Dia.3/8"
  • Range of Motion360 Degrees
4PPP8
Steel
4-3/4"
3/4"
3/8"

$7.14 / each

Weld-On Hinge,Mill Finish,4-3/4 x 3/4 In
Catalog Page #  2696 

Price $7.14 / each

Technical Specs

  • ItemWeld-On Hinge
  • HolesWithout
  • Left/Right HandLeft/Right
  • FinishMill
  • MaterialSteel
  • Height4-3/4"
  • Width3/4"
  • Pin Dia.3/8"
  • Range of Motion360 Degrees
4PPU4
Steel
5"
3/4"
3/8"

$7.15 / each

Weld-On Hinge,Mill Finish,5 x 3/4 In.
Catalog Page #  2696 

Price $7.15 / each

Technical Specs

  • ItemWeld-On Hinge
  • HolesWithout
  • Left/Right HandLeft/Right
  • FinishMill
  • MaterialSteel
  • Height5"
  • Width3/4"
  • Pin Dia.3/8"
  • Range of Motion360 Degrees
4PPP9
Steel
5-1/3"
29/32"
1/2"

$7.34 / each

Weld-On Hinge,5-1/3 x 29/32 In.
Catalog Page #  2696 

Price $7.34 / each

Technical Specs

  • ItemWeld-On Hinge
  • HolesWithout
  • Left/Right HandLeft/Right
  • FinishMill
  • MaterialSteel
  • Height5-1/3"
  • Width29/32"
  • Pin Dia.1/2"
  • Range of Motion360 Degrees
4PPR1
Steel
5-29/32"
1"
1/2"

$7.60 / each

Weld-On Hinge,Mill Finish,5-29/32 x 1 In
Catalog Page #  2696 

Price $7.60 / each

Technical Specs

  • ItemWeld-On Hinge
  • HolesWithout
  • Left/Right HandLeft/Right
  • FinishMill
  • MaterialSteel
  • Height5-29/32"
  • Width1"
  • Pin Dia.1/2"
  • Range of Motion360 Degrees
4PPR2
Steel
7-3/32"
1"
1/2"

$8.39 / each

Weld-On Hinge,Mill Finish,7-3/32 x 1 In.
Catalog Page #  2696 

Price $8.39 / each

Technical Specs

  • ItemWeld-On Hinge
  • HolesWithout
  • Left/Right HandLeft/Right
  • FinishMill
  • MaterialSteel
  • Height7-3/32"
  • Width1"
  • Pin Dia.1/2"
  • Range of Motion360 Degrees