Skip Content

Continuous Hinge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Continuous Hinge

MARLBORO


Technical Specs

  • ItemPiano Hinge 
  • HolesWithout 
Shop Items By:Clearance Items 
Material
Please Select
Finish
Please Select
Leaf Thickness
Please Select
Length
Please Select
Width
Please Select
Pin Dia.
Please Select
Knuckle Length
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr. Model #
Material
Finish
Leaf Thickness
Length
Width
Pin Dia.
Availability
Price
Qty
SS035012-48.00
304 Stainless Steel
2B Mill Finish
0.035"
4 ft.
3/4"
3/32"

Clearance - Limited Quantity Available

$7.64 / each

Continuous Hinge,4 ft. L,3/4 In. W
Catalog Page #  NA

Clearance Price:
$7.64 / each

Price: $12.09 / each

Technical Specs

  • ItemPiano Hinge
  • HolesWithout
  • Material304 Stainless Steel
  • Finish2B Mill Finish
  • Leaf Thickness0.035"
  • Length4 ft.
  • Width3/4"
  • Pin Dia.3/32"
  • Knuckle Length1/4"
SS052048-36.00
304 Stainless Steel
2B Mill Finish
0.050"
3 ft.
3"
1/8"

Clearance - Limited Quantity Available

$17.81 / each

Continuous Hinge,3 ft. L,3 In. W
Catalog Page #  NA

Clearance Price:
$17.81 / each

Price: $32.00 / each

Technical Specs

  • ItemPiano Hinge
  • HolesWithout
  • Material304 Stainless Steel
  • Finish2B Mill Finish
  • Leaf Thickness0.050"
  • Length3 ft.
  • Width3"
  • Pin Dia.1/8"
  • Knuckle Length1/2"
4PNT8
Aluminum
Natural
0.050"
3 ft.
2"
1/8"

Clearance - Limited Quantity Available

$11.47 / each

Continuous Hinge,Natural,3 ft. L,2 In. W
Catalog Page #  2724 

Clearance Price:
$11.47 / each

Price: $12.74 / each

Technical Specs

  • ItemPiano Hinge
  • HolesWithout
  • MaterialAluminum
  • FinishNatural
  • Leaf Thickness0.050"
  • Length3 ft.
  • Width2"
  • Pin Dia.1/8"
  • Knuckle Length1/2"