Skip Content

Supported Scaffolding Safety DVD Program close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Supported Scaffolding Safety DVD Program

MARCOM

Price: $333.50 / each

Please sign in or register to access lists

Check Availability
Product ships within 2 business days from supplier
  • Item # 6GWR2
  • Mfr. Model # V000SPS9EO
  • UNSPSC # 80111504
  • Catalog Page # 2556
  • Shipping Weight 3.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemCompliance Training Program
  • Subject MatterConstruction Safety
  • FormatDVD
  • LanguageEnglish
  • IncludesDVD, Leader's Guide, Employee Quiz, Training Certificate, Scheduling Forms, Topics Covered Include Maximum Intended Loads, Scaffold Assembly, The Danger Of Power Lines, Platform Hazards, Ramps And Walkways
How can we improve our Product Specifications?

Compliance and Restrictions

None

Details

Safety and Regulatory Compliance Training
DVD kits include DVD program, employee quiz, training certificate, 5 posters, and 30 employee booklets. DVD programs are packaged in a 3-ring binder with instructor's guide, DVD, reproducible scheduling and attendance forms, employee quiz, and training certificate.
OSHA and DOT Compliance
Provide materials facilities need to comply with OSHA and DOT regulations.
Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.