Skip Content

Right-To-Know for Industrial DVD Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Right-To-Know for Industrial DVD Kit

Price $802.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6GWN5
  • Mfr. Model # K000RIN9EO
  • UNSPSC # 80111504
  • Catalog Page # 2588
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compliance Training Kit
  • Subject Matter Chemical/HAZMAT Training
  • Format DVD
  • Language English
  • Includes DVD, Leader's Guide, Employee Quiz, Training Certificate, Scheduling Forms, 5 Posters, 30 Employee Booklets, Compliance Manual, Topics Covered Include Chemical Hazard Concepts, Material Safety Data Sheets, Types Of Hazardous Chemicals, Safe Handling Practices, Container Labeling, The Use Of PPE, Spills And Cleanup
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Safety and Regulatory Compliance Training
DVD kits include DVD program, employee quiz, training certificate, 5 posters, and 30 employee booklets. DVD programs are packaged in a 3-ring binder with instructor's guide, DVD, reproducible scheduling and attendance forms, employee quiz, and training certificate.
OSHA and DOT Compliance
Provide materials facilities need to comply with OSHA and DOT regulations.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.