Skip Content

Sump Pump Motor,1/2 HP,1725 RPM,115 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sump Pump Motor, 1/2 HP, 1725 RPM, 115 V

MARATHON MOTORS

Clearance Price: $129.11 / each

Price: $143.45 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 5TB80
  • Mfr. Model # H951
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 16.2 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemSump Pump Motor
  • Motor ApplicationPumps
  • Motor Sub ApplicationSump Pumps
  • Motor TypeSplit-Phase
  • EnclosureOpen Dripproof
  • HP1/2
  • Nameplate RPM1725
  • Frame48K
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps7.3
  • MountingHub
  • Thermal ProtectionAuto
  • Insulation ClassF
  • Service Factor1.0
  • BearingsSleeve
  • Ambient Temperature40 Degrees C
  • RotationCCWSE
  • Shaft Dia.1/2"
  • Shaft Length1-7/8"
  • Hub Dia.1-1/2"
  • RPM Range1701-1800
  • IncludesFloat Switch and 23" 3-Conductor Cord Set
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
If so what is the base made of?
Also, how long is the cord?
Is this sump pump complete and ready to be installed?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Spudster is loaded.
Additional information about Spudster could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, this motor would be mounted to the existing pump and hollow/shaft assembly that you already have. The float switch mounted on the top of this motor awaits your unit's float/rod. The image is correct for what you will receive if you purchase this motor.

Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1