Skip Content

5 HP Hazardous Location Motor,3-Phase,1755 Nameplate RPM,575 Voltage,Frame 184T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

5 HP Hazardous Location Motor, 3-Phase, 1755 Nameplate RPM, 575 Voltage, Frame 184T

Price $1,455.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 39W949
  • Mfr. Model # 184TTGN6530
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 129.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Locations
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 5
  • Nameplate RPM 1755
  • Frame 184T
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Voltage 575
  • Full Load Amps 5.0
  • Phase 3
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Bearings Ball
  • Frame Material Cast Iron
  • Thermal Protection T-Stat
  • Service Factor 1.15
  • Hazardous Location Class 1 D / 2 F,G
  • Max. Ambient Temp. 40 Degrees C
  • Temp. Code T3B
  • Motor Shaft Design Keyed
  • Shaft Dia. 1-1/8"
  • Shaft Length 2-3/4"
  • Overall Length 17-7/8"
  • Insulation Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 90.2%
  • Efficiency Group Premium
  • Includes (5)-8" Leads through 3/4 NPT Nipple
  • Standards UL Listed (E12044); CSA Certified (LR47504)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.