Skip Content

 
General Purpose Motor, Totally Enclosed Fan-Cooled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

General Purpose Motor, Totally Enclosed Fan-Cooled


Technical Specs

  • Item General Purpose Motor 
  • Motor Design 3-Phase 
  • Phase
  • RPM Range 1701-1800 
  • Voltage 230/460 
  • Motor Mounting Type Rigid Base 
  • Motor Thermal Protection None 
  • Motor Enclosure Design Totally Enclosed Fan-Cooled 
HP
Please Select
Frame
Please Select
Nameplate RPM
Please Select
Full Load Amps
Please Select
Shaft Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
HP
Frame
Nameplate RPM
Full Load Amps
Shaft Length
Price
Qty
Please use Qty box to add item(s) to cart.
143TTFN16040
1
143T
1735
3.0/1.5
2-1/4"

$607.50 / each

Enter location to check availability
Catalog Page #  16 

Price $607.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1
  • Voltage 230/460
  • Frame 143T
  • Nameplate RPM 1735
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 3.0/1.5
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
145TTFN16046
1-1/2
145T
1755
4.6/2.3
2-1/4"

$837.00 / each

Enter location to check availability
Catalog Page #  16 

Price $837.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1-1/2
  • Voltage 230/460
  • Frame 145T
  • Nameplate RPM 1755
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 4.6/2.3
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
145TTFN16045
2
145T
1755
6.0/3.0
2-1/4"

$696.50 / each

Enter location to check availability
Catalog Page #  16 

Price $696.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 2
  • Voltage 230/460
  • Frame 145T
  • Nameplate RPM 1755
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 6.0/3.0
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
256TTFNA16070
20
256T
1775
48.0/24.1
4"

$3,077.00 / each

Enter location to check availability
Catalog Page #  16 

Price $3,077.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 20
  • Voltage 230/460
  • Frame 256T
  • Nameplate RPM 1775
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 48.0/24.1
  • Shaft Length 4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More