Skip Content

 
General Purpose Motor, Open Dripproof close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

General Purpose Motor, Open Dripproof

Technical Specs

  • Item General Purpose Motor 
  • Motor Design 3-Phase 
  • Phase
  • Voltage 208-230/460 
  • Motor Thermal Protection None 
  • Motor Enclosure Design Open Dripproof 
RPM Range
Please Select
HP
Please Select
Frame
Please Select
Nameplate RPM
Please Select
Motor Mounting Type
Please Select
Full Load Amps
Please Select
Shaft Length
Please Select
Motor Service Factor
Please Select
Motor Bearings
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
RPM Range
HP
Frame
Nameplate RPM
Motor Mounting Type
Full Load Amps
Shaft Length
Motor Service Factor
Motor Bearings
Price
Qty
Please use Qty box to add item(s) to cart.
5KE49UN8406
1101-1200
1
145TC
1140
Face
3.7-3.6/1.8
2-1/4"
1.15

$141.90 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $141.90 / each

Price $500.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 145TC
  • Nameplate RPM 1140
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 3.7-3.6/1.8
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
5K46MN4126
1701-1800
1
56C
1725
Face
3.6-3.8/1.9
1-7/8"
1.15

$304.95 / each

Enter location to check availability
Catalog Page #  19 

Clearance Price $304.95 / each

Price $321.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1725
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 3.6-3.8/1.9
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
5K49RN4617
1701-1800
1-1/2
56HC
1725
Face/Base
5.2/2.6
1-7/8"
1.15

$415.63 / each

Enter location to check availability
Catalog Page #  19 

Clearance Price $415.63 / each

Price $437.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1-1/2
  • Voltage 208-230/460
  • Frame 56HC
  • Nameplate RPM 1725
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 5.2/2.6
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
048T17D2000
1701-1800
1/4
48
1725
Rigid Base
1.2-1.3/0.65
1-1/2"
1.35
Ball

$217.31 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $217.31 / each

Price $228.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1/4
  • Voltage 208-230/460
  • Frame 48
  • Nameplate RPM 1725
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 1.2-1.3/0.65
  • Shaft Length 1-1/2"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.35
  • Motor Bearings Ball
5K49DN4132
1701-1800
1/4
56C
1725
Face
1.1-1.2/0.60
1-7/8"
1.00

$292.36 / each

Enter location to check availability
Catalog Page #  19 

Clearance Price $292.36 / each

Price $307.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1725
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 1.1-1.2/0.60
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.00
5K46KN4125
1701-1800
3/4
56C
1725
Face
3.3-3.0/1.5
1-7/8"
1.25

$278.59 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $278.59 / each

Price $293.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 3/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1725
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 3.3-3.0/1.5
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.25
5K46HN2546
3001-3600
1-1/2
56C
3450
Face/Base
5.2-5.0/2.5
1-7/8"
1.15

$463.84 / each

Enter location to check availability
Catalog Page #  19 

Clearance Price $463.84 / each

Price $488.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 3001-3600
  • HP 1-1/2
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 3450
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 5.2-5.0/2.5
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More