Skip Content

General Purpose Motor1/3 HPCapacitor-Start,1140 Nameplate RPM,Voltage 115/230,Frame 56 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

General Purpose Motor1/3 HPCapacitor-Start, 1140 Nameplate RPM, Voltage 115/230, Frame 56

Price: NA

Item no longer available


  • Item # 2K513
  • Mfr. Model # 5KC49PN6051
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 28.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor DesignCapacitor-Start
  • Motor Enclosure DesignOpen Dripproof
  • HP1/3
  • Nameplate RPM1140
  • Frame56
  • Voltage115/230
  • Phase1
  • Number of Speeds1
  • Motor Thermal ProtectionNone
  • Motor Shaft DesignKeyed
  • RPM Range1101-1200
  • DutyContinuous
  • Warranty (Years)1
  • RPM Group1101-1200
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.