Skip Content

Fire Pump Motor,40 HP,3525 RPM,60/50 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fire Pump Motor, 40 HP, 3525 RPM, 60/50 Hz

Price $3,135.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 44A138
  • Mfr. Model # 286TSTDP4022
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 332.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFire Pump Motor
  • Motor ApplicationPumps
  • Motor Sub ApplicationFire Pumps
  • Motor Design3-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP40
  • Nameplate RPM3525
  • Frame286TS
  • Voltage230/460
  • Hz60/50
  • Phase3
  • Full Load Amps94/47
  • Motor Mounting TypeRigid Base
  • Motor Mounting PositionHorizontal
  • Number of Speeds1
  • Service Factor1.15
  • BearingsBall
  • Motor Thermal ProtectionNone
  • Motor Shaft RotationCW/CCW
  • Max. Ambient Temp.50 Degrees C
  • Length Less Shaft20-5/16"
  • Shaft Dia.1-5/8"
  • Shaft Length3-1/4"
  • Overall Length23-9/16"
  • Motor Shaft DesignKeyed
  • Insulation ClassB
  • RPM Range3001-3600
  • StandardsUL Listed (EX5190), CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.