Skip Content

1 HP Washdown Motor,Capacitor-Start,3450 Nameplate RPM,115/208-230 Voltage,Frame 56C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1 HP Washdown Motor, Capacitor-Start, 3450 Nameplate RPM, 115/208-230 Voltage, Frame 56C

Price $603.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1TUR3
  • Mfr. Model # 056C34W15303
  • UNSPSC # 26101604
  • Catalog Page # 31
  • Shipping Weight 31.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWashdown Motor
  • Motor ApplicationWashdown
  • Motor DesignCapacitor-Start
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1
  • Nameplate RPM3450
  • Frame56C
  • NEMA DesignN
  • Motor Shaft RotationCW/CCW
  • Voltage115/208-230
  • Full Load Amps12.0/6.2-6.0
  • Phase1
  • Hz60
  • Motor Mounting PositionAll Angle
  • Motor Mounting TypeFace
  • BearingsBall
  • Frame MaterialEpoxy Coated
  • Thermal ProtectionNone
  • Service Factor1.15
  • Max. Ambient Temp.40 Degrees C
  • Shaft Dia.5/8"
  • Shaft Length1-7/8"
  • Motor Shaft DesignKeyed
  • Body Dia.6-1/2"
  • Length Less Shaft9-3/4"
  • Overall Length12-3/16"
  • Insulation ClassF
  • RPM Range3001-3600
  • DutyContinuous
  • Shaft Material303 Stainless Steel
  • Conduit BoxCast Oversized Gasketed
  • Drain Plugs(4) Each End, (2) In Conduit Box
  • EndshieldsEpoxy Painted Aluminum
  • Nominal Efficiency70.0%
  • StandardsUL Recognized (E47479), CSA Certified (LR63596), USDA Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.