Skip Content

30 HP Vector Motor,3-Phase,1772 Nameplate RPM,230/460 Voltage,Frame 286TC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

30 HP Vector Motor, 3-Phase, 1772 Nameplate RPM, 230/460 Voltage, Frame 286TC

Price $5,565.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5THZ4
  • Mfr. Model # 286THTNA7026
  • UNSPSC # 26101612
  • Catalog Page # N/A
  • Shipping Weight 535.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vector Motor
  • Motor Application Cranes
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • HP 30
  • Torque 89.0 lb.-ft.
  • Nameplate RPM 1772
  • Speed Range 1000:1 CT
  • Max. Speed 3600 RPM
  • Frame 286TC
  • Max. Operating Frequency 120 Hz
  • Voltage 230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 74.0/37.0
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Bearings Ball
  • Service Factor 1.00
  • Thermal Protection T-Stat
  • Insulation Class F
  • Insulation Feature Patented MAX GUARD
  • Ambient Temperature 40 Degrees C
  • Nominal Efficiency 0.945
  • Efficiency Group Premium
  • NEMA Design A
  • Frame Material Cast Iron
  • Finish Black
  • Base Rigid
  • Duty Continuous
  • Encoder Acceptable Yes
  • Encoder Shaft 5/8 x 1-3/4"
  • Motor Shaft Design Keyed
  • Shaft Dia. 1-7/8"
  • Shaft Length 4-3/8"
  • Overall Length 28-9/16"
  • RPM Range 1701-1800
  • Standards UL Recognized (E6312), CSA Certified (LR2025), CE
  • Warranty 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.