Skip Content

Vector Motor,30.0 lb-ft,10 HP,230/460 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vector Motor, 30.0 lb-ft, 10 HP, 230/460 V

Price $2,589.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5THY9
  • Mfr. Model # 215THTL7726
  • UNSPSC # 26101612
  • Catalog Page # 36
  • Shipping Weight 182.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVector Motor
  • Motor ApplicationCranes
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Nonventilated
  • HP10
  • Torque30.0 lb.-ft.
  • Nameplate RPM1774
  • Speed Range1000:1 CT
  • Max. Speed4200 RPM
  • Frame215TC
  • Max. Operating Frequency120 Hz
  • Voltage230/460
  • Hz60
  • Phase3
  • Full Load Amps27.0/13.5
  • Motor Mounting TypeFace/Base
  • Motor Mounting PositionAll Angle
  • Motor Shaft RotationCW/CCW
  • BearingsBall
  • Service Factor1.00
  • Thermal ProtectionT-Stat
  • Insulation ClassF
  • Insulation FeaturePatented MAX GUARD
  • Ambient Temperature40 Degrees C
  • Nominal Efficiency0.902
  • Efficiency GroupEPAct
  • NEMA DesignA
  • Frame MaterialAluminum
  • FinishBlack
  • BaseRigid
  • DutyContinuous
  • Encoder AcceptableYes
  • Encoder Shaft5/8 x 1-3/4"
  • Motor Shaft DesignKeyed
  • Shaft Dia.1-3/8"
  • Shaft Length3-1/8"
  • Overall Length23-1/16"
  • RPM Range1701-1800
  • StandardsUL Recognized (E6312), CSA Certified (LR2025), CE
  • Warranty3 yr.

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.