Skip Content

Hazardous Loc Mtr,3 Ph,TEFC,30 HP,T3B close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hazardous Loc Mtr, 3 Ph, TEFC, 30 HP, T3B

Price $5,918.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5VYH2
  • Mfr. Model # 286TTGN16536
  • UNSPSC # 26101612
  • Catalog Page # 29
  • Shipping Weight 592.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHazardous Location Motor
  • Motor ApplicationHazardous Locations
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP30
  • Nameplate RPM1773
  • Frame284/6TC
  • NEMA DesignB
  • Motor Shaft RotationCW/CCW
  • Voltage208-230/460
  • Full Load Amps80.0-73.0/36.5
  • Phase3
  • Hz60/50
  • Motor Mounting TypeFace/Base
  • BearingsBall
  • Frame MaterialCast Iron
  • Thermal ProtectionT-Stat
  • Service Factor1.15
  • Hazardous Location Class1 C,D / 2 F,G
  • Max. Ambient Temp.40 Degrees C
  • Temp. CodeT3B
  • Motor Shaft DesignKeyed
  • Shaft Dia.1-7/8"
  • Shaft Length4-5/8"
  • Length Less Shaft23-1/2"
  • Overall Length28-1/8"
  • Lead Length8"
  • Insulation ClassF
  • RPM Range1701-1800
  • DutyContinuous
  • Nominal Efficiency94.1%
  • Efficiency GroupNEMA Premium
  • Includes(11) Leads In Conduit Box
  • StandardsUL Listed (E12044), CSA Certified (LR47504)
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionNEMA Premium Rated

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.