Skip Content

15 HP Hazardous Location Motor,1770 Nameplate RPM,208-230/460 Voltage,Frame 254TC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

15 HP Hazardous Location Motor, 1770 Nameplate RPM, 208-230/460 Voltage, Frame 254TC

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2NLF3
  • Mfr. Model # 254TTGN14040
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 374.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Locations
  • HP 15
  • Nameplate RPM 1770
  • Frame 254TC
  • NEMA Design B
  • Voltage 208-230/460
  • Full Load Amps 42.0-39.0/19.5
  • Phase 3
  • Hz 60/50
  • Bearings Ball
  • Frame Material Cast Iron
  • Thermal Protection T Stat
  • Service Factor 1.15
  • Hazardous Location Class 1 C,D / 2 F,G
  • Max. Ambient Temp. 40 Degrees C
  • Temp. Code T3B
  • Shaft Dia. 1-5/8"
  • Shaft Length 3-3/4"
  • Length Less Shaft 20-17/64"
  • Overall Length 24-1/64"
  • Lead Length (11) 6" Leads
  • Insulation Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 91.0%
  • Includes (11) 6" Leads
  • Standards UL Listed (E12044), CSA Certified (LR47504)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.