Skip Content

1/3 HP Hazardous Location Motor,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/3 HP Hazardous Location Motor, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56

Price $407.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TUL9
  • Mfr. Model # 56C17G15521
  • UNSPSC # 26101604
  • Catalog Page # 25
  • Shipping Weight 27.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Locations
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1/3
  • Nameplate RPM 1725
  • Frame 56
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/208-230
  • Full Load Amps 6.6/3.1-3.3
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Bearings Ball
  • Frame Material Rolled Steel
  • Thermal Protection Auto
  • Service Factor 1.00
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Max. Ambient Temp. 40 Degrees C
  • Temp. Code T3B
  • Motor Shaft Design Keyed
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 11-1/2"
  • Overall Length 13-7/16"
  • Lead Length 6"
  • Insulation Class B
  • RPM Range 1701-1800
  • Duty Continuous
  • Includes Conduit Box (Unmounted), Leads Through 1" NPT Nipple
  • Standards UL Listed (E12044), CSA Certified (LR47504)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.