Skip Content

Hazardous Loc Mtr,3 Ph,TEFC,1 HP,T3B close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T3B

Price $949.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TUG9
  • Mfr. Model # 56T17G15546
  • UNSPSC # 26101604
  • Catalog Page # 29
  • Shipping Weight 32.69 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHazardous Location Motor
  • Motor ApplicationHazardous Locations
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1
  • Nameplate RPM1725
  • Frame56C
  • NEMA DesignB
  • Motor Shaft RotationCW/CCW
  • Voltage230/460
  • Full Load Amps3.6/1.8
  • Phase3
  • Hz60
  • Motor Mounting TypeFace/Base
  • BearingsBall
  • Frame MaterialRolled Steel
  • Thermal ProtectionAuto
  • Service Factor1.00
  • Hazardous Location Class1 C,D / 2 E,F,G
  • Max. Ambient Temp.40 Degrees C
  • Temp. CodeT3B
  • Motor Shaft DesignKeyed
  • Shaft Dia.5/8"
  • Shaft Length1-7/8"
  • Length Less Shaft12-3/32"
  • Overall Length13-15/16"
  • Lead Length6"
  • Insulation ClassB
  • RPM Range1701-1800
  • DutyContinuous
  • Nominal Efficiency77.0%
  • IncludesConduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
  • StandardsUL Listed (E12044), CSA Certified (LR47504)

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about 1524qc is loaded.
Additional information about 1524qc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Those wires are used in both High and Low voltage connections and have different connections for each voltage. Those connections should be explained on the motor nameplate. If you have any other questions, give Grainger's Technical Product Support Team a call. We will go over the wiring for the motor for you.
800 472 4643.

Thanks for using Ask & Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1