Skip Content

Pump Motor,Split Ph,1/3 HP,1725,115V,48Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y

Price $155.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5U254
  • Mfr. Model # 5KH32FN5598X
  • UNSPSC # 26101602
  • Catalog Page # 53
  • Shipping Weight 12.05 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCarbonator Pump Motor
  • Motor ApplicationPumps
  • Motor Sub ApplicationCarbonator Pumps
  • Motor DesignSplit-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP1/3
  • Nameplate RPM1725
  • Frame48Y
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps5.6
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.15
  • BearingsBall
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Overall Length7-11/16"
  • Shaft Dia.1/2"
  • Shaft Length1-1/2"
  • RPM Range1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I found this motor while searching for another. The motor I am looking for is MFR. MODEL# 5KH32GN5588X made by GE.

Would the Marathon motor be a suitable replacement?
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about JamesDonaldson is loaded.
Additional information about JamesDonaldson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
That is the exact motor since GE has contractually authorized Marathon to manufacture that line of motors for GE.

Thank you for using Grainger Ask & Answer.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:33:59.866-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5U254, prod, sort_default
1 of 1
  • 2015-07-28T19:33:59.867-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5U254, prod, sort_default
1 of 1