Skip Content

 
Nitrile/Natural Rubber Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Nitrile/Natural Rubber Chemical Resistant Gloves


Technical Specs

  • Material Nitrile/Natural Rubber Latex 
  • Length 13" 
  • Thickness 26 mil 
  • Color Blue/Green 
  • Finish Smooth 
  • Lining Flock 
  • Cuff Flat 
  • Supported / Unsupported Unsupported 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
AFR-282
10 to 10-1/2

$4.74 / pair

Enter location to check availability
Catalog Page #  2059 

Price $4.74 / pair

Technical Specs

  • Material Nitrile/Natural Rubber Latex
  • Length 13"
  • Thickness 26 mil
  • Size 10 to 10-1/2
  • Color Blue/Green
  • Finish Smooth
  • Lining Flock
  • Cuff Flat
  • Supported / Unsupported Unsupported
AFR-282
6 to 6-1/2

$4.74 / pair

Enter location to check availability

Technical Specs

  • Material Nitrile/Natural Rubber Latex
  • Length 13"
  • Thickness 26 mil
  • Size 6 to 6-1/2
  • Color Blue/Green
  • Finish Smooth
  • Lining Flock
  • Cuff Flat
  • Supported / Unsupported Unsupported
AFR-282
7 to 7-1/2

$4.74 / pair

Enter location to check availability

Technical Specs

  • Material Nitrile/Natural Rubber Latex
  • Length 13"
  • Thickness 26 mil
  • Size 7 to 7-1/2
  • Color Blue/Green
  • Finish Smooth
  • Lining Flock
  • Cuff Flat
  • Supported / Unsupported Unsupported
AFR-282
8 to 8-1/2

$4.74 / pair

Enter location to check availability

Technical Specs

  • Material Nitrile/Natural Rubber Latex
  • Length 13"
  • Thickness 26 mil
  • Size 8 to 8-1/2
  • Color Blue/Green
  • Finish Smooth
  • Lining Flock
  • Cuff Flat
  • Supported / Unsupported Unsupported
AFR-282
9 to 9-1/2

$4.74 / pair

Enter location to check availability

Technical Specs

  • Material Nitrile/Natural Rubber Latex
  • Length 13"
  • Thickness 26 mil
  • Size 9 to 9-1/2
  • Color Blue/Green
  • Finish Smooth
  • Lining Flock
  • Cuff Flat
  • Supported / Unsupported Unsupported
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More