Skip Content

 
Neoprene/Natural Latex Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Neoprene/Natural Latex Chemical Resistant Gloves

MAPA


Technical Specs

  • MaterialNeoprene/Natural Latex 
  • FinishRough 
  • Standards21 CFR, 170-199 
BrandMAPA 
Thickness
Please Select
Length
Please Select
Cuff
Please Select
Lining
Please Select
Size
Please Select
Color
Please Select
Application
Please Select
Supported/Unsupported
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Thickness
Length
Cuff
Lining
Size
Color
Availability
Price
Qty
NS-53
28 mil
13"
Flat
Flock
10
Blue/Yellow

$3.34 / pair

Chemical Resistant Glove,28 mil,Sz 10,PR
Catalog Page #  NA

Price: $3.34 / pair

Technical Specs

  • MaterialNeoprene/Natural Latex
  • FinishRough
  • Thickness28 mil
  • Length13"
  • CuffFlat
  • LiningFlock
  • Size10
  • ColorBlue/Yellow
  • ApplicationAircraft Assembly, Chemical Processing, Food Processing, Fiberglass Lay Up, General Maintenance
  • Standards21 CFR, 170-199
NS-53
28 mil
13"
Flat
Flock
7
Blue/Yellow

$3.34 / pair

Chemical Resistant Glove,28 mil,Sz 7,PR
Catalog Page #  NA

Price: $3.34 / pair

Technical Specs

  • MaterialNeoprene/Natural Latex
  • FinishRough
  • Thickness28 mil
  • Length13"
  • CuffFlat
  • LiningFlock
  • Size7
  • ColorBlue/Yellow
  • ApplicationAircraft Assembly, Chemical Processing, Food Processing, Fiberglass Lay Up, General Maintenance
  • Standards21 CFR, 170-199
NS-53
28 mil
13"
Flat
Flock
8
Blue/Yellow

$3.34 / pair

Chemical Resistant Glove,28 mil,Sz 8,PR
Catalog Page #  NA

Price: $3.34 / pair

Technical Specs

  • MaterialNeoprene/Natural Latex
  • FinishRough
  • Thickness28 mil
  • Length13"
  • CuffFlat
  • LiningFlock
  • Size8
  • ColorBlue/Yellow
  • ApplicationAircraft Assembly, Chemical Processing, Food Processing, Fiberglass Lay Up, General Maintenance
  • Standards21 CFR, 170-199
NS-53
28 mil
13"
Flat
Flock
9
Blue/Yellow

$3.34 / pair

Chemical Resistant Glove,28 mil,Sz 9,PR
Catalog Page #  NA

Price: $3.34 / pair

Technical Specs

  • MaterialNeoprene/Natural Latex
  • FinishRough
  • Thickness28 mil
  • Length13"
  • CuffFlat
  • LiningFlock
  • Size9
  • ColorBlue/Yellow
  • ApplicationAircraft Assembly, Chemical Processing, Food Processing, Fiberglass Lay Up, General Maintenance
  • Standards21 CFR, 170-199
NL-52
Medium Weight
14"
Pinked
Interlock Knit
10
Blue/Black

$14.65 / pair

Chemical Resistant Glove,14
Catalog Page #  NA

Price: $14.65 / pair

Technical Specs

  • MaterialNeoprene/Natural Latex
  • FinishRough
  • ThicknessMedium Weight
  • Length14"
  • CuffPinked
  • LiningInterlock Knit
  • Size10
  • ColorBlue/Black
  • ApplicationChemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance
  • Standards21 CFR, 170-199
  • Supported/UnsupportedSupported
NL-52
Medium Weight
14"
Pinked
Interlock Knit
11
Blue/Black

$14.65 / pair

Chemical Resistant Glove,14
Catalog Page #  NA

Price: $14.65 / pair

Technical Specs

  • MaterialNeoprene/Natural Latex
  • FinishRough
  • ThicknessMedium Weight
  • Length14"
  • CuffPinked
  • LiningInterlock Knit
  • Size11
  • ColorBlue/Black
  • ApplicationChemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance
  • Standards21 CFR, 170-199
  • Supported/UnsupportedSupported
NL-52
Medium Weight
14"
Pinked
Interlock Knit
8
Blue/Black

$14.65 / pair

Chemical Resistant Glove,14
Catalog Page #  NA

Price: $14.65 / pair

Technical Specs

  • MaterialNeoprene/Natural Latex
  • FinishRough
  • ThicknessMedium Weight
  • Length14"
  • CuffPinked
  • LiningInterlock Knit
  • Size8
  • ColorBlue/Black
  • ApplicationChemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance
  • Standards21 CFR, 170-199
  • Supported/UnsupportedSupported
NL-52
Medium Weight
14"
Pinked
Interlock Knit
9
Blue/Black

$14.65 / pair

Chemical Resistant Glove,14
Catalog Page #  NA

Price: $14.65 / pair

Technical Specs

  • MaterialNeoprene/Natural Latex
  • FinishRough
  • ThicknessMedium Weight
  • Length14"
  • CuffPinked
  • LiningInterlock Knit
  • Size9
  • ColorBlue/Black
  • ApplicationChemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance
  • Standards21 CFR, 170-199
  • Supported/UnsupportedSupported