Skip Content

 
Neoprene Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Neoprene Chemical Resistant Gloves


Technical Specs

  • MaterialNeoprene 
Finish
Please Select
Thickness
Please Select
Length
Please Select
Cuff
Please Select
Lining
Please Select
Size
Please Select
Color
Please Select
Application
Please Select
Standards
Please Select
Supported/Unsupported
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
36 Products
Compare /
Item #
Mfr.
Model #
Finish
Thickness
Length
Cuff
Lining
Size
Color
Application
Standards
Supported/Unsupported
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
334
Antislip
12 mil
14"
Knit
10
Blue/Black
Work In Boiler Rooms, Manufacturer of Pumps, Compressors, Oil Refineries, Mineral Production, Railway Work, Metal Treatments
CE, EN-374, EN-407, EN-388

$143.65 / pair

Chemical Resistant Glove,12 mil,Sz 10,PR
Catalog Page #  NA

Price $143.65 / pair

Technical Specs

  • MaterialNeoprene
  • FinishAntislip
  • Thickness12 mil
  • Length14"
  • LiningKnit
  • Size10
  • ColorBlue/Black
  • ApplicationWork In Boiler Rooms, Manufacturer of Pumps, Compressors, Oil Refineries, Mineral Production, Railway Work, Metal Treatments
  • StandardsCE, EN-374, EN-407, EN-388
334
Antislip
12 mil
14"
Knit
9
Blue/Black
Work In Boiler Rooms, Manufacturer of Pumps, Compressors, Oil Refineries, Mineral Production, Railway Work, Metal Treatments
CE, EN-374, EN-407, EN-388

$143.65 / pair

Chemical Resistant Glove,12 mil,Sz 9,PR
Catalog Page #  NA

Price $143.65 / pair

Technical Specs

  • MaterialNeoprene
  • FinishAntislip
  • Thickness12 mil
  • Length14"
  • LiningKnit
  • Size9
  • ColorBlue/Black
  • ApplicationWork In Boiler Rooms, Manufacturer of Pumps, Compressors, Oil Refineries, Mineral Production, Railway Work, Metal Treatments
  • StandardsCE, EN-374, EN-407, EN-388
NL-56
Rough
Heavy Weight
14"
Over Edged
Insulated
10
Blue/Black
Food Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
Compliance with 21 CFR, 170-199
Supported

$44.05 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $44.05 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length14"
  • CuffOver Edged
  • LiningInsulated
  • Size10
  • ColorBlue/Black
  • ApplicationFood Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
  • StandardsCompliance with 21 CFR, 170-199
  • Supported/UnsupportedSupported
NL-56
Rough
Heavy Weight
14"
Over Edged
Insulated
8
Blue/Black
Food Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, Copper Wire Manufacturing
Compliance with 21 CFR, Parts 170-199
Supported

$44.05 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $44.05 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length14"
  • CuffOver Edged
  • LiningInsulated
  • Size8
  • ColorBlue/Black
  • ApplicationFood Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, Copper Wire Manufacturing
  • StandardsCompliance with 21 CFR, Parts 170-199
  • Supported/UnsupportedSupported
NL-56
Rough
Heavy Weight
14"
Over Edged
Insulated
9
Blue/Black
Food Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
Compliance with 21 CFR, 170-199
Supported

$44.05 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $44.05 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length14"
  • CuffOver Edged
  • LiningInsulated
  • Size9
  • ColorBlue/Black
  • ApplicationFood Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
  • StandardsCompliance with 21 CFR, 170-199
  • Supported/UnsupportedSupported
NL-339
Rough
Heavy Weight
14"
Pinked
Knit
10
Black
Chemical Processing, Alkaline Units At Petroleum Refineries, Metal Plating Operations, Hazardous Material Handling, Hazmat and Chemical Spills
Compliance with 21 CFR, 170-199
Supported

$16.67 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $16.67 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length14"
  • CuffPinked
  • LiningKnit
  • Size10
  • ColorBlack
  • ApplicationChemical Processing, Alkaline Units At Petroleum Refineries, Metal Plating Operations, Hazardous Material Handling, Hazmat and Chemical Spills
  • StandardsCompliance with 21 CFR, 170-199
  • Supported/UnsupportedSupported
NL-339
Rough
Heavy Weight
14"
Pinked
Knit
11
Black
Chemical Processing, Alkaline Units At Petroleum Refineries, Metal Plating Operations, Hazardous Material Handling, Hazmat and Chemical Spills
Compliance with 21 CFR, 170-199
Supported

$16.67 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $16.67 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length14"
  • CuffPinked
  • LiningKnit
  • Size11
  • ColorBlack
  • ApplicationChemical Processing, Alkaline Units At Petroleum Refineries, Metal Plating Operations, Hazardous Material Handling, Hazmat and Chemical Spills
  • StandardsCompliance with 21 CFR, 170-199
  • Supported/UnsupportedSupported
NL-339
Rough
Heavy Weight
14"
Pinked
Knit
8
Black
Chemical Processing, Alkaline Units At Petroleum Refineries, Metal Plating Operations, Hazardous Material Handling, Hazmat and Chemical Spills
Compliance with 21 CFR, 170-199
Supported

$16.67 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $16.67 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length14"
  • CuffPinked
  • LiningKnit
  • Size8
  • ColorBlack
  • ApplicationChemical Processing, Alkaline Units At Petroleum Refineries, Metal Plating Operations, Hazardous Material Handling, Hazmat and Chemical Spills
  • StandardsCompliance with 21 CFR, 170-199
  • Supported/UnsupportedSupported
NL-339
Rough
Heavy Weight
14"
Pinked
Knit
9
Black
Chemical Processing, Alkaline Units At Petroleum Refineries, Metal Plating Operations, Hazardous Material Handling, Hazmat and Chemical Spills
Compliance with 21 CFR, 170-199
Supported

$16.67 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $16.67 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length14"
  • CuffPinked
  • LiningKnit
  • Size9
  • ColorBlack
  • ApplicationChemical Processing, Alkaline Units At Petroleum Refineries, Metal Plating Operations, Hazardous Material Handling, Hazmat and Chemical Spills
  • StandardsCompliance with 21 CFR, 170-199
  • Supported/UnsupportedSupported
338600
Rough
Heavy Weight
17"
Over Edged
Insulated
10
Blue/Black
Food Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
Compliance with 21 CFR, 170-199
Supported

$49.75 / pair

Chemical Resistant Glove,17
Catalog Page #  2277 

Price $49.75 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length17"
  • CuffOver Edged
  • LiningInsulated
  • Size10
  • ColorBlue/Black
  • ApplicationFood Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
  • StandardsCompliance with 21 CFR, 170-199
  • Supported/UnsupportedSupported
338608
Rough
Heavy Weight
17"
Over Edged
Insulated
8
Blue/Black
Food Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
Compliance with 21 CFR, 170-199
Supported

$49.75 / pair

Chemical Resistant Glove,17
Catalog Page #  2277 

Price $49.75 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length17"
  • CuffOver Edged
  • LiningInsulated
  • Size8
  • ColorBlue/Black
  • ApplicationFood Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
  • StandardsCompliance with 21 CFR, 170-199
  • Supported/UnsupportedSupported
330609
Rough
Heavy Weight
17"
Over Edged
Insulated
9
Blue/Black
Food Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
Compliance with 21 CFR, 170-199
Supported

$49.75 / pair

Chemical Resistant Glove,17
Catalog Page #  2277 

Price $49.75 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length17"
  • CuffOver Edged
  • LiningInsulated
  • Size9
  • ColorBlue/Black
  • ApplicationFood Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
  • StandardsCompliance with 21 CFR, 170-199
  • Supported/UnsupportedSupported
NL-34
Rough
Standard Weight
12"
Pinked
Knit
L
Blue/Black
Chemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance
Compliance with 21 CFR, Parts 170-199
Supported

$9.91 / pair

Chemical Resistant Glove,12 In.L,Sz L,PR
Catalog Page #  2277 

Price $9.91 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length12"
  • CuffPinked
  • LiningKnit
  • SizeL
  • ColorBlue/Black
  • ApplicationChemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance
  • StandardsCompliance with 21 CFR, Parts 170-199
  • Supported/UnsupportedSupported
NL-34
Rough
Standard Weight
12"
Pinked
Knit
M
Blue/Black
Chemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance
Compliance with 21 CFR, Parts 170-199
Supported

$9.91 / pair

Chemical Resistant Glove,12 In.L,Sz M,PR
Catalog Page #  2277 

Price $9.91 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length12"
  • CuffPinked
  • LiningKnit
  • SizeM
  • ColorBlue/Black
  • ApplicationChemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance
  • StandardsCompliance with 21 CFR, Parts 170-199
  • Supported/UnsupportedSupported
NL-34
Rough
Standard Weight
12"
Pinked
Knit
S
Blue/Black
Chemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance
Compliance with 21 CFR, Parts 170-199
Supported

$9.91 / pair

Chemical Resistant Glove,12 In.L,Sz S,PR
Catalog Page #  2277 

Price $9.91 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length12"
  • CuffPinked
  • LiningKnit
  • SizeS
  • ColorBlue/Black
  • ApplicationChemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance
  • StandardsCompliance with 21 CFR, Parts 170-199
  • Supported/UnsupportedSupported
NL-34
Rough
Standard Weight
12"
Pinked
Knit
XL
Blue/Black
Chemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance
Compliance with 21 CFR, Parts 170-199
Supported

$9.91 / pair

Chemical Resistant Glove,12 In.L,XL,PR
Catalog Page #  2277 

Price $9.91 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length12"
  • CuffPinked
  • LiningKnit
  • SizeXL
  • ColorBlue/Black
  • ApplicationChemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance
  • StandardsCompliance with 21 CFR, Parts 170-199
  • Supported/UnsupportedSupported
NK-22
Rough
Standard Weight
14"
Pinked
Knit
10
Blue
Assembly, Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing
Compliance with 21 CFR, 170-199
Supported

$12.63 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $12.63 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length14"
  • CuffPinked
  • LiningKnit
  • Size10
  • ColorBlue
  • ApplicationAssembly, Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing
  • StandardsCompliance with 21 CFR, 170-199
  • Supported/UnsupportedSupported
NK-22
Rough
Standard Weight
14"
Pinked
Knit
11
Blue
Assembly, Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing
Compliance with 21 CFR, 170-199
Supported

$12.63 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $12.63 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length14"
  • CuffPinked
  • LiningKnit
  • Size11
  • ColorBlue
  • ApplicationAssembly, Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing
  • StandardsCompliance with 21 CFR, 170-199
  • Supported/UnsupportedSupported
NK-22
Rough
Standard Weight
14"
Pinked
Knit
7
Blue
Assembly, Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing
Compliance with 21 CFR, 170-199
Supported

$12.63 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $12.63 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length14"
  • CuffPinked
  • LiningKnit
  • Size7
  • ColorBlue
  • ApplicationAssembly, Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing
  • StandardsCompliance with 21 CFR, 170-199
  • Supported/UnsupportedSupported
NK-22
Rough
Standard Weight
14"
Pinked
Knit
8
Blue
Assembly, Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing
Compliance with 21 CFR, 170-199
Supported

$12.63 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $12.63 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length14"
  • CuffPinked
  • LiningKnit
  • Size8
  • ColorBlue
  • ApplicationAssembly, Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing
  • StandardsCompliance with 21 CFR, 170-199
  • Supported/UnsupportedSupported
NK-22
Rough
Standard Weight
14"
Pinked
Knit
9
Blue
Assembly, Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing
Compliance with 21 CFR, 170-199
Supported

$12.63 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $12.63 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length14"
  • CuffPinked
  • LiningKnit
  • Size9
  • ColorBlue
  • ApplicationAssembly, Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing
  • StandardsCompliance with 21 CFR, 170-199
  • Supported/UnsupportedSupported
N-360
Z-Pattern
22 mil
14"
Flat
Unlined
10
Black
Haz Mat and Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining, Printing Industry
In Compliance with 21 CFR, 170-199, N-440, N-540 and N-740, Meets Requirements of NFPA 1992-1994

$11.40 / pair

Chemical Resistant Glove,22 mil,Sz 10,PR
Catalog Page #  NA

Price $11.40 / pair

Technical Specs

  • MaterialNeoprene
  • FinishZ-Pattern
  • Thickness22 mil
  • Length14"
  • CuffFlat
  • LiningUnlined
  • Size10
  • ColorBlack
  • ApplicationHaz Mat and Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining, Printing Industry
  • StandardsIn Compliance with 21 CFR, 170-199, N-440, N-540 and N-740, Meets Requirements of NFPA 1992-1994
N-360
Z-Pattern
22 mil
14"
Flat
Unlined
11
Black
Haz Mat and Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining, Printing Industry
In Compliance with 21 CFR, 170-199, N-440, N-540 and N-740, Meets Requirements of NFPA 1992-1994

$11.40 / pair

Chemical Resistant Glove,22 mil,Sz 11,PR
Catalog Page #  NA

Price $11.40 / pair

Technical Specs

  • MaterialNeoprene
  • FinishZ-Pattern
  • Thickness22 mil
  • Length14"
  • CuffFlat
  • LiningUnlined
  • Size11
  • ColorBlack
  • ApplicationHaz Mat and Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining, Printing Industry
  • StandardsIn Compliance with 21 CFR, 170-199, N-440, N-540 and N-740, Meets Requirements of NFPA 1992-1994
N-360
Z-Pattern
22 mil
14"
Flat
Unlined
9
Black
Haz Mat and Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining, Printing Industry
In Compliance with 21 CFR, 170-199, N-440, N-540 and N-740, Meets Requirements of NFPA 1992-1994

$11.40 / pair

Chemical Resistant Glove,22 mil,Sz 9,PR
Catalog Page #  NA

Price $11.40 / pair

Technical Specs

  • MaterialNeoprene
  • FinishZ-Pattern
  • Thickness22 mil
  • Length14"
  • CuffFlat
  • LiningUnlined
  • Size9
  • ColorBlack
  • ApplicationHaz Mat and Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining, Printing Industry
  • StandardsIn Compliance with 21 CFR, 170-199, N-440, N-540 and N-740, Meets Requirements of NFPA 1992-1994
N-730
Z-Pattern
22 mil
18"
Flat
Unlined
10
Black
Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
NFPA 1992-1994

$34.55 / pair

Chemical Resistant Glove,22 mil,Sz 10,PR
Catalog Page #  NA

Price $34.55 / pair

Technical Specs

  • MaterialNeoprene
  • FinishZ-Pattern
  • Thickness22 mil
  • Length18"
  • CuffFlat
  • LiningUnlined
  • Size10
  • ColorBlack
  • ApplicationHaz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
  • StandardsNFPA 1992-1994
N-730
Z-Pattern
22 mil
18"
Flat
Unlined
11
Black
Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
NFPA 1992-1994

$34.55 / pair

Chemical Resistant Glove,22 mil,Sz 11,PR
Catalog Page #  NA

Price $34.55 / pair

Technical Specs

  • MaterialNeoprene
  • FinishZ-Pattern
  • Thickness22 mil
  • Length18"
  • CuffFlat
  • LiningUnlined
  • Size11
  • ColorBlack
  • ApplicationHaz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
  • StandardsNFPA 1992-1994
N-730
Z-Pattern
22 mil
18"
Flat
Unlined
9
Black
Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
NFPA 1992-1994

$34.55 / pair

Chemical Resistant Glove,22 mil,Sz 9,PR
Catalog Page #  NA

Price $34.55 / pair

Technical Specs

  • MaterialNeoprene
  • FinishZ-Pattern
  • Thickness22 mil
  • Length18"
  • CuffFlat
  • LiningUnlined
  • Size9
  • ColorBlack
  • ApplicationHaz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
  • StandardsNFPA 1992-1994
N-440
Z-Pattern
30 mil.
14"
Flat
Unlined
10
Black
Haz Mat and Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining, Printing Industry
Compliance with 21 CFR, 170-199, NFPA 1992-1994

$16.00 / pair

Chemical Resistant Glove,30 mil,Sz 10,PR
Catalog Page #  NA

Price $16.00 / pair

Technical Specs

  • MaterialNeoprene
  • FinishZ-Pattern
  • Thickness30 mil.
  • Length14"
  • CuffFlat
  • LiningUnlined
  • Size10
  • ColorBlack
  • ApplicationHaz Mat and Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining, Printing Industry
  • StandardsCompliance with 21 CFR, 170-199, NFPA 1992-1994
N-440
Z-Pattern
30 mil.
14"
Flat
Unlined
11
Black
Haz Mat and Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining, Printing Industry
Compliance with 21 CFR, 170-199, NFPA 1992-1994

$16.00 / pair

Chemical Resistant Glove,30 mil,Sz 11,PR
Catalog Page #  NA

Price $16.00 / pair

Technical Specs

  • MaterialNeoprene
  • FinishZ-Pattern
  • Thickness30 mil.
  • Length14"
  • CuffFlat
  • LiningUnlined
  • Size11
  • ColorBlack
  • ApplicationHaz Mat and Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining, Printing Industry
  • StandardsCompliance with 21 CFR, 170-199, NFPA 1992-1994
N-440
Z-Pattern
30 mil.
14"
Flat
Unlined
9
Black
Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
Compliance with 21 CFR, 170-199, NFPA 1992-1994

$16.00 / pair

Chemical Resistant Glove,30 mil,Sz 9,PR
Catalog Page #  NA

Price $16.00 / pair

Technical Specs

  • MaterialNeoprene
  • FinishZ-Pattern
  • Thickness30 mil.
  • Length14"
  • CuffFlat
  • LiningUnlined
  • Size9
  • ColorBlack
  • ApplicationHaz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
  • StandardsCompliance with 21 CFR, 170-199, NFPA 1992-1994
N-740
Z-Pattern
30 mil.
18"
Flat
Unlined
10
Black
Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
NFPA 1992-1994

$39.25 / pair

Chemical Resistant Glove,30 mil,Sz 10,PR
Catalog Page #  NA

Price $39.25 / pair

Technical Specs

  • MaterialNeoprene
  • FinishZ-Pattern
  • Thickness30 mil.
  • Length18"
  • CuffFlat
  • LiningUnlined
  • Size10
  • ColorBlack
  • ApplicationHaz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
  • StandardsNFPA 1992-1994
N-740
Z-Pattern
30 mil.
18"
Flat
Unlined
11
Black
Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
NFPA 1992-1994

$39.25 / pair

Chemical Resistant Glove,30 mil,Sz 11,PR
Catalog Page #  NA

Price $39.25 / pair

Technical Specs

  • MaterialNeoprene
  • FinishZ-Pattern
  • Thickness30 mil.
  • Length18"
  • CuffFlat
  • LiningUnlined
  • Size11
  • ColorBlack
  • ApplicationHaz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
  • StandardsNFPA 1992-1994
N-740
Z-Pattern
30 mil.
18"
Flat
Unlined
9
Black
Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
NFPA 1992-1994

$39.25 / pair

Chemical Resistant Glove,30 mil,Sz 9,PR
Catalog Page #  NA

Price $39.25 / pair

Technical Specs

  • MaterialNeoprene
  • FinishZ-Pattern
  • Thickness30 mil.
  • Length18"
  • CuffFlat
  • LiningUnlined
  • Size9
  • ColorBlack
  • ApplicationHaz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
  • StandardsNFPA 1992-1994
N-540
Z-Pattern
40 mil
14"
Flat
Unlined
10
Black
Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
NFPA 1992-1994

$24.13 / pair

Chemical Resistant Glove,40 mil,Sz 10,PR
Catalog Page #  NA

Price $24.13 / pair

Technical Specs

  • MaterialNeoprene
  • FinishZ-Pattern
  • Thickness40 mil
  • Length14"
  • CuffFlat
  • LiningUnlined
  • Size10
  • ColorBlack
  • ApplicationHaz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
  • StandardsNFPA 1992-1994
N-540
Z-Pattern
40 mil
14"
Flat
Unlined
11
Black
Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
NFPA 1992-1994

$24.13 / pair

Chemical Resistant Glove,40 mil,Sz 11,PR
Catalog Page #  NA

Price $24.13 / pair

Technical Specs

  • MaterialNeoprene
  • FinishZ-Pattern
  • Thickness40 mil
  • Length14"
  • CuffFlat
  • LiningUnlined
  • Size11
  • ColorBlack
  • ApplicationHaz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
  • StandardsNFPA 1992-1994
N-540
Z-Pattern
40 mil
14"
Flat
Unlined
9
Black
Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
NFPA 1992-1994

$24.13 / pair

Chemical Resistant Glove,40 mil,Sz 9,PR
Catalog Page #  NA

Price $24.13 / pair

Technical Specs

  • MaterialNeoprene
  • FinishZ-Pattern
  • Thickness40 mil
  • Length14"
  • CuffFlat
  • LiningUnlined
  • Size9
  • ColorBlack
  • ApplicationHaz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
  • StandardsNFPA 1992-1994