Skip Content

 
Latex Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Latex Chemical Resistant Gloves


Technical Specs

  • Material Latex 
  • Length 23" 
  • Thickness 35 mil 
  • Color Black 
  • Finish Smooth 
  • Lining Unlined 
  • Cuff Rolled 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
287
10

$34.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $34.10 / pair

Technical Specs

  • Material Latex
  • Length 23"
  • Thickness 35 mil
  • Size 10
  • Color Black
  • Finish Smooth
  • Lining Unlined
  • Cuff Rolled
287
11

$34.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $34.10 / pair

Technical Specs

  • Material Latex
  • Length 23"
  • Thickness 35 mil
  • Size 11
  • Color Black
  • Finish Smooth
  • Lining Unlined
  • Cuff Rolled
287
9

$34.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $34.10 / pair

Technical Specs

  • Material Latex
  • Length 23"
  • Thickness 35 mil
  • Size 9
  • Color Black
  • Finish Smooth
  • Lining Unlined
  • Cuff Rolled
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More