Skip Content

Heat Resistant Gloves,Black,9,Nitrile,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heat Resistant Gloves, Black, 9, Nitrile, PR

Price $67.35 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MYW6
  • Mfr. Model # 333
  • UNSPSC # 46181504
  • Catalog Page # 2312
  • Shipping Weight 0.5 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeat Resistant Gloves
  • MaterialNitrile
  • Fabric Weight8 oz.
  • Max. Temp.480 Degrees F
  • CuffOveredged
  • Size9
  • ColorBlack
  • Length12-1/2"
  • LiningInsulated
  • CutClute
  • Thumb StyleStraight
  • CoatingSmooth
  • Coating FinishTextured
  • StandardsUSDA, FDA, 21CFR
  • ApplicationHandling Hot Steel, Boiler Room Maintenance, Hot Rubber Extrusion, Removing Items From Hot Ovens, Resists Acids, Bases, Oils, Greases, Hydrocarbons, Aromatic Solvents, Acetates And Petroleum Based Solvents
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Three-layer Temp-Proof Gloves offer maximum thermal insulation (–22° to 480°F) in wet and oily environments. Internal thermic insulated liner is reniforced with a nitrile glove. Choose these Gloves for steel tempering using oil/water, handling hot steel, hot rubber extrusion, industrial cooking, refrigeration/frozen foods handling, boiler room maintenance or for steam cleaning.

Protect your hands from heat, cold and liquids. Temp-Proof Gloves provide good resistance to oil, grease and hydrocarbons while maintaining good dexterity and excellent comfort. Curved finger and contoured palm increase comfort during extended wear. External texture helps you handle slippery objects safely. Gloves are washable for long-lasting wear. Size 9.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: Continuous Improvement and Safety
Product used for:: Working on extruder and die of extrusion coating machine.
Years purchasing from Grainger:: 1
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Tyler is loaded.
Additional information about Tyler could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the additional information tab on Grainger.com, these provide thermal insulation from -22° to 480°F.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:06:49.470-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MYW6, prod, sort_default
1 of 1
  • 2015-06-02T20:06:49.472-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MYW6, prod, sort_default
1 of 1