Skip Content

Violets Disposable Gloves, Latex/Neoprene/Nitrile, Powder Free, XL, 6 mil Palm Thickness, 10" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Violets Disposable Gloves, Latex/Neoprene/Nitrile, Powder Free, XL, 6 mil Palm Thickness, 10" Length

Price $25.60 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VME9
  • Mfr. Model # 994 Box
  • UNSPSC # 46181504
  • Catalog Page # 2056
  • Catalog Group # D1826
  • Shipping Weight 1.92 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mapa TRILites® gloves are made of a blend of natural rubber, neoprene, and nitrile. Provide durability and chemical splash protection. Superior tactility and grip. Powder-free material prevents cross contamination.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Latex/Neoprene/Nitrile
  • Size XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 6 mil
  • Finger Thickness 6 mil
  • Cuff Thickness 6 mil
  • Length 10"
  • Glove Finish Type Textured
  • Glove Finish Location Fingers Only
  • Color Violet
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features Chlorinated Internal Layer
  • Grade Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Standards ASTM D 5712, EN 455-3, US Government 21 CFR 170-199 Specifications
  • Application Manufacturing of Medicines, Pharmaceutical Preparation
  • Resists Chemical Splash
  • Sold As Box of 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.