Skip Content

Coated Gloves,Gray/Black,L,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Coated Gloves, Gray/Black, L, PR

Clearance Price $27.98 / pair

Price $29.45 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YKJ2
  • Mfr. Model # 559
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D1958
  • Shipping Weight 0.22 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Ultrane Cut-Resistant Gloves have a reduced thickness that enhance finger sensitivity yet protects entire hand from cuts and abrasion. A great choice for materials handling in wet environments, intricate assembly work, sorting oily components, mechanical work, glass panel handling, engineering work and processing paper/cartons.

Nitrile coating resists greasy objects while protecting your entire hand. Hand-specific fully coated Ultrane Cut-Resistant Gloves with a long cuff provide a precise fit. Seamless HPPE knit liner increases comfort. Long-lasting Gloves are machine washable. Size 9.

View More

Technical Specs

  • Item Coated Gloves
  • Coating Material Nitrile
  • Coating Coverage Full
  • Coating Finish Smooth
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Density Polyethylene/Polyamide
  • Size L
  • Color Gray/Black
  • Cuff Knit
  • Length 9"
  • Thumb Style Straight
  • Standards EN 388
  • ANSI Cut Grams 355
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 3
  • Application Handling Glass Window Panes, Sheet Metal Applications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.