Skip Content

 
Cut Resistant Gloves, Nitrile Coating, Nitrile Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Nitrile Coating, Nitrile Lining


Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Suggested Use Environment Oily 
  • Lining Nitrile 
  • Puncture Resistant No 
  • Color Green 
  • Cuff Knit 
Coating Material
1 Selected
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Coating Material
  • Nitrile 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Coating Material
Size
Price
Qty
Please use Qty box to add item(s) to cart.
395
Nitrile
L

$74.15 / pair

Enter location to check availability
Catalog Page #  2088 

Price $74.15 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Nitrile
  • Size L
  • Puncture Resistant No
  • Color Green
  • Cuff Knit
395
Nitrile
M

$74.15 / pair

Enter location to check availability
Catalog Page #  2088 

Price $74.15 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Nitrile
  • Size M
  • Puncture Resistant No
  • Color Green
  • Cuff Knit
395
Nitrile
XL

$74.15 / pair

Enter location to check availability
Catalog Page #  2088 

Price $74.15 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Nitrile
  • Size XL
  • Puncture Resistant No
  • Color Green
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More