Skip Content

 
Cut Resistant Gloves, Nitrile Coating, High-Density Polyethylene Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Nitrile Coating, High-Density Polyethylene Lining


Technical Specs

  • ANSI/ISEA Cut Level
  • LiningHigh-Density Polyethylene 
  • Puncture ResistantNo 
  • ColorBlack 
  • CuffKnit 
Coating Material
1 Selected
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Coating Material
  • Nitrile 
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Coating Material
Size
Price
Qty
Please use Qty box to add item(s) to cart.
563
Nitrile
11

$13.50 / pair

Enter location to check availability
Cut Resistant Gloves,Black,11,PR
Catalog Page #  NA

Clearance Price $13.50 / pair

Price $23.61 / pair

Technical Specs

  • Coating MaterialNitrile
  • ANSI/ISEA Cut Level2
  • LiningHigh-Density Polyethylene
  • Size11
  • Puncture ResistantNo
  • ColorBlack
  • CuffKnit
563
Nitrile
8

$6.00 / pair

Enter location to check availability
Cut Resistant Gloves,Black,8,PR
Catalog Page #  NA

Clearance Price $6.00 / pair

Price $23.61 / pair

Technical Specs

  • Coating MaterialNitrile
  • ANSI/ISEA Cut Level2
  • LiningHigh-Density Polyethylene
  • Size8
  • Puncture ResistantNo
  • ColorBlack
  • CuffKnit
563
Nitrile
9

$13.50 / pair

Enter location to check availability
Cut Resistant Gloves,Black,9,PR
Catalog Page #  NA

Clearance Price $13.50 / pair

Price $23.61 / pair

Technical Specs

  • Coating MaterialNitrile
  • ANSI/ISEA Cut Level2
  • LiningHigh-Density Polyethylene
  • Size9
  • Puncture ResistantNo
  • ColorBlack
  • CuffKnit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More