Skip Content

Cleanroom Gloves,Size 9,20 mil,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cleanroom Gloves, Size 9,20 mil, PR

Price $6.19 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3NPA8
  • Mfr. Model # O-240
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # E9178
  • Shipping Weight 0.21 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cleanroom Gloves
  • Material Tri-Polymer
  • ISO Class 4
  • Thickness 20 mil
  • Length 14"
  • Size L
  • Class 10
  • Color Orange
  • Cuff Flat
  • Hand Hand Specific
  • Finish Textured
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



A unique blend of natural rubber, nitrile and neoprene provides superior resistance to many aggressive chemicals. Orange color quickly identifies acid applications for proper glove usage. These Gloves are 20-mil thick for extra durability. 14" length provides forearm protection. Nonrestrictive fingers and cuffs allow easy on/off. Orange. Size 9.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.