Skip Content

Cleanroom Gloves,Size 11,11 mil,PR72 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cleanroom Gloves, Size 11,11 mil, PR72

Price $464.00 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TVF9
  • Mfr. Model # A10CR
  • UNSPSC # 42132203
  • Catalog Page # N/A
  • Catalog Group # D1478
  • Shipping Weight 11.65 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCleanroom Gloves
  • MaterialNitrile
  • ISO Class5
  • Thickness11 mil
  • Length13"
  • Size11
  • Class100
  • ColorGreen
  • CuffFlat
  • HandHand Specific
  • FinishTextured
  • StandardsMeets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
  • ApplicationAll Environments Requiring Low Particles And Extractables Levels With Resistance To Solvents, Puncture And Abrasion
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Cleanroom Nitrile Gloves provide protection and dexterity when handling a variety of solvents and chemicals. Case-hardened finish repels chemicals and resists punctures. Embossed tread grip on fingers and palms prevents slipping. Triple-washed, particle-free Cleanroom Nitrile Gloves are packaged in a Class 100 environment. Size 11.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.