Skip Content

Chemical Resistant Glove,14" L,Sz 9,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Chemical Resistant Glove, 14" L, Sz 9, PR

Price $16.67 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MYY3
  • Mfr. Model # NL-339
  • NSN # 8415-00-266-8675
  • UNSPSC # 46181504
  • Catalog Page # 2277
  • Catalog Group # D0544
  • Shipping Weight 0.3 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChemical Resistant Gloves
  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length14"
  • CuffPinked
  • LiningKnit
  • Size9
  • ColorBlack
  • Supported/UnsupportedSupported
  • StandardsCompliance with 21 CFR, 170-199
  • ApplicationChemical Processing, Alkaline Units At Petroleum Refineries, Metal Plating Operations, Hazardous Material Handling, Hazmat and Chemical Spills
  • ResistsAcids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers

Compliance and Restrictions

None

Details

Heavy-Duty Neoprene Gloves are the right choice for heavyweight, chemical protection for chemical processing, alkaline units at petroleum refineries, metal plating operations, haz-mat handling, haz-mat suits and for hazardous waste disposal.

• Rough surface coat provides a firm grip, as well as, excellent abrasion, cut and tear resistance.
• High-quality, chemical-resistant, multi-layer design with soft knit lining absorbs perspiration and provides added comfort.
• Custom-molded fingers with joint creases allow for flexibility and movement. 14"L.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.